Shop All Milling Inserts
Widia
Milling Insert, Round
Mfr # RNGJ64EML
Zoro # G4803169
Sold in multiples of 10 for $182.90
$182.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Style RNGJ
- Stainless (M) Compatibility Yes
- Insert Thickness 0.2500"
- Inscribed Circle 3/4 in
- ISO Number RNGJ190600EML
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Widia
- MFR # RNGJ64EML
- Zoro # G4803169
- Country of Origin United States
- Category Milling Inserts
Dimensions
Insert Size | 64 |
Nose Radius | 0.374" |
Mounting Hole Dia. | 0.2240 in |
Through Hole Inside Dia. | 0.2240 in |
Description
Round Milling Insert, Inscribed Circle 3/4 in, Rake Positive
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Adjustable Handle, Size: 2 1/4-20X30 Zinc, Silver Metallic, Comp: Steel (K0116.2A23X30)
- MAKITA 12V 1/4" Hex (DT03R1)
- STARRETT Stainless Carpenters Try Square, 14" (K53-14-N)
- KODIAK CUTTING TOOLS 5/16 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5484171)
- WIDIA Milling Insert, Parallelogram, 15.88mm (XPNT333)
- WIDIA Milling Insert, Hexagon (HNPJ0704ANSNGD)
- WIDIA Milling Insert, Hexagon (HNPJ53511ANSNHD)
- WIDIA Milling Insert, Parallelogram, 11.00mm (BDMT11T308ERML)
- WIDIA Milling Insert, Hexagon (HNPJ535ANSNGD)
- WIDIA Square Milling Insert, 12.70mm, Carbide (SPKN42EDR)
- YG ThrowAway Drill 5964In Carbide Insert (S06120)
- Widia Milling Inserts