Shop All Milling Inserts
Widia
Milling Insert, Rectangle
Mfr # XNPU1504SRMM
Zoro # G4791427
product price: $16.79
/ea
$16.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- No. of Edges 4
- Stainless (M) Compatibility Yes
- Rake Positive
- Steel (P) Compatibility Yes
- ANSI Number XNPU1504SRMM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # XNPU1504SRMM
- Zoro # G4791427
- Country of Origin Germany
- Category Milling Inserts
Dimensions
Insert Size | 15T616 |
Mounting Hole Dia. | 4.65mm |
Nose Radius | 0.063" |
Corner Radius | 1/16 in |
Width | 10.00mm |
Cutting Edge Length | 15.30mm |
Through Hole Inside Dia. | 4.65mm |
Description
Milling Insert, Inscribed Circle 0.394 in, Rake Positive
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT LUFKIN Replacement Blade for Atlas® Chrome Clad®/Nubian® Double Duty Oil Gauging 1/2" x 25' (OCN1290SF590N)
- MARSHALLTOWN Ft144 14 in. L X 4 in. W Stainless Steel Finishing Trowel (FT144)
- WESTWARD Insulated Slotted Screwdriver 5/16 in Round (1YXK4)
- DRILLCO 1/2-20, NITRO SPIRAL POINT TAPS - 2100N (21N132FP)
- WIDIA Milling Insert, Parallelogram (XDCT1702RALP)
- WIDIA Milling Insert, Square (SNMT435AZR31)
- WIDIA Milling Insert, Hexagon (HNGJ535ANSNHD)
- WIDIA Milling Insert, Parallelogram (XDPT1701SRMM)
- WIDIA Milling Insert, Hexagon (HNPJ535ANSNHD)
- WIDIA Milling Insert, Parallelogram (XDPT1101SRMM)
- WIDIA Milling Insert, Hexagon (HNGJ535ANFNLDJ)
- Widia Milling Inserts