Shop All Milling Inserts
Widia
Milling Insert, Rectangle
Mfr # XNPU1502SRMM
Zoro # G4814332
product price: $16.79
/ea
$16.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Insert Thickness 0.271"
- Hardened (H) Compatibility No
- Chip-Breaker Yes
- Super Alloy (S) Compatibility Yes
- Inscribed Circle 0.394 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # XNPU1502SRMM
- Zoro # G4814332
- Country of Origin Germany
- Category Milling Inserts
Dimensions
Insert Size | 15T608 |
Nose Radius | 0.032" |
Mounting Hole Dia. | 4.65mm |
Cutting Edge Length | 15.30mm |
Width | 10.00mm |
Through Hole Inside Dia. | 4.65mm |
Corner Radius | 1/32 in |
Description
Milling Insert, Inscribed Circle 0.394 in, Rake Positive
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY Stanley 028001L 028001l, Fatmax® 28" Structural Foam Tool Box (028001L)
- DRILL AMERICA 9/16"-24 Carbon Steel Hex Die (DWTSH9/16-24)
- BOSCH 4In 6TPI HCS Shank Jigsaw Blade, PK100 (T101D100)
- GEARWRENCH 7/32" 120XP™ Universal Spline XL Ratcheting Combination Wrench (86430)
- WIDIA Milling Insert, Hexagon (HNGJ535ANSNHD)
- WIDIA Milling Insert, Hexagon (HNGJ535ANENLD)
- WIDIA Milling Insert, Hexagon (HNGJ0704ANFNLDJ)
- WIDIA Milling Insert, Parallelogram (XDPT1702SRMM)
- WIDIA Milling Insert, Hexagon (HNPJ0704ANSNGD)
- WIDIA Milling Insert, Hexagon (HNPJ53511ANSNHD)
- FREUD Replacement Insert Knife Set, 4pc (TM1465-RPLKS)
- Widia Milling Inserts