Shop All Milling Inserts
Widia
Milling Insert, Rectangle
Mfr # XNPU1502SRMM
Zoro # G4773881
product price: $17.19
/ea
$17.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Insert Style XNPU
- Nose Radius 0.032"
- Grade WS40PM
- Mounting Style Screw Clamp
- Coating AlTiN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # XNPU1502SRMM
- Zoro # G4773881
- Country of Origin Germany
- Category Milling Inserts
Dimensions
Nose Radius | 0.032" |
Mounting Hole Dia. | 4.65mm |
Insert Size | 15T608 |
Corner Radius | 1/32 in |
Width | 10.00mm |
Cutting Edge Length | 15.30mm |
Through Hole Inside Dia. | 4.65mm |
Description
Milling Insert, Inscribed Circle 0.394 in, Rake Positive
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150D Bright HSS RHS/RHC #36 (44306)
- TE-CO Plain Clamp, 1-3/4 In, 8 In, 1-1/8 In (30412)
- PACIFIC HANDY CUTTER Safety Strap Cutter Utility, 6 in L (HH700)
- GUARDAIR Auxiliary Handle, Steel, 5-1/2 In. L, Black (500A20)
- WIDIA Milling Insert, Parallelogram, 15.88mm (XPNT333)
- WIDIA Milling Insert, Hexagon (HNPJ0704ANSNGD)
- WIDIA Milling Insert, Parallelogram (XDCT1702RALP)
- WIDIA Milling Insert, Hexagon (HNPJ53511ANSNHD)
- WIDIA Milling Insert, Hexagon (HNPJ535ANSNHD)
- WIDIA Milling Insert, Hexagon (HNGJ535ANFNLDJ)
- SUMITOMO Milling Insert, H1 Grade, Carbide (AECT160416PEFRA-H1)
- Widia Milling Inserts