Shop All Milling Inserts
Widia
Milling Insert, Rectangle
Mfr # XNGU1502SRMH
Zoro # G4815507
product price: $21.69
/ea
$21.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Insert Size 15T608
- Mounting Style Screw Clamp
- Lead Angle 90 Degrees
- Workpiece Compatibility Cast Iron (K)
- ANSI Number XNGU1502SRMH
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # XNGU1502SRMH
- Zoro # G4815507
- Country of Origin Germany
- Category Milling Inserts
Dimensions
Insert Size | 15T608 |
Mounting Hole Dia. | 4.65mm |
Nose Radius | 0.031" |
Cutting Edge Length | 15.30mm |
Through Hole Inside Dia. | 4.65mm |
Width | 10.00mm |
Corner Radius | 1/32 in |
Description
Milling Insert, Inscribed Circle 0.394 in, Rake Positive
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY Carpet Knife Blades – 5 Pack (11-525)
- IRWIN Skt Adptr, Steel, 1/4 in, 3/8 in (IWAF26238)
- SUNEX Impact Wobble Extension Set, 4 pcs., 1/2" (2504)
- WESTWARD Depth Gage, Digital, 6 In/150mm (2YNK3)
- WIDIA Milling Insert, Hexagon (HNGJ535ANSNGD)
- WIDIA Square Milling Insert, 12.00mm, Carbide (SNHX1202PNERML)
- WIDIA Parallelogram Milling Inserts, Style XDMT (XDMT090308PZSRMM WK15PM)
- WIDIA Milling Insert, Round (RNGJ64EML)
- WIDIA Milling Insert, Parallelogram (XDCT1101ERML)
- WIDIA Milling Insert, Hexagon (HNGJ0704ANFNLDJ)
- SUMITOMO Milling Insert, ACP300 Grade, Carbide (AXMT123508PEERG-ACP300)
- Widia Milling Inserts