Shop All Milling Inserts
Widia
Milling Insert, Rectangle
Mfr # XNGU1502ERML
Zoro # G4830782
product price: $21.99
/ea
$21.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Lead Angle 75 Degrees
- Hardened (H) Compatibility No
- Coating Tin
- Mounting Style Screw Clamp
- For Use With VSM490-15 Series Shoulder Mills
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # XNGU1502ERML
- Zoro # G4830782
- Country of Origin Germany
- Category Milling Inserts
Dimensions
Insert Size | 15T608 |
Mounting Hole Dia. | 4.65mm |
Nose Radius | 0.032" |
Cutting Edge Length | 15.30mm |
Corner Radius | 1/32 in |
Width | 10.00mm |
Through Hole Inside Dia. | 4.65mm |
Description
Milling Insert, Inscribed Circle 0.394 in, Rake Positive
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KASTAR HAND TOOLS/A&E HAND TOOLS/LANG SNAP RING PLIER SET (KH1465)
- VERMONT GAGE Pin Gauge Set, Tool Steel, 240 pcs. (901300300)
- ROCKFORD COMMERCIAL WAREHOUSE Global Industrial„¢ Rear Exhaust Die Grinder, 1/4" Air Inlet, 22000 RPM (G3420)
- VICTORINOX SWISS ARMY Multi-Tool Plier, 4-1/8"Closed L, 39 Tools (3.0236.L)
- WIDIA Milling Insert, Hexagon (HNPJ53511ANSNHD)
- WIDIA Square Milling Insert, 12.70mm, Carbide (SPKN42EDR)
- WIDIA Parallelogram Milling Inserts, Style XDMT (XDMT090308PZSRMM WK15PM)
- WIDIA Milling Insert, Parallelogram, 15.88mm (XPNT333)
- WIDIA Milling Insert, Parallelogram (XDPT1702SRMH)
- WIDIA Milling Insert, Hexagon (HNPJ0704ANSNGD)
- SUMITOMO Milling Insert, ACZ330 Grade, Carbide (SEMT13T3AGSNG-ACZ330)
- Widia Milling Inserts