Shop All Milling Inserts
Widia
Milling Insert, Parallelogram
Mfr # XDPT1708SRMM
Zoro # G4841459
product price: $15.69
/ea
Sold in multiples of 5 for $78.45
$78.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cast Iron (K) Compatibility Yes
- Insert Material Carbide
- Super Alloy (S) Compatibility Yes
- ISO Number XDPT170432PESRMM
- Grade WP40PM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # XDPT1708SRMM
- Zoro # G4841459
- Country of Origin Germany
- Category Milling Inserts
Dimensions
Nose Radius | 0.125" |
Insert Size | 170432 |
Mounting Hole Dia. | 4.40mm |
Width | 9.59mm |
Cutting Edge Length | 16.55mm |
Through Hole Inside Dia. | 4.40mm |
Corner Radius | 3.20mm |
Description
Parallelogram Milling Insert, Inscribed Circle 0.378 in, 17.87 Degrees , XDPT1708SRMM, MM, On One Side, 15 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS 1/2 in Drive, 3/8" 6 pt SAE Socket, 6 Points (40112)
- GREY PNEUMATIC 1/2" Drive x 1/2" Hex Driver 6" Length (29166F)
- WESTWARD Adjustable Hand Reamer Set, HSS, 11 Pcs (4LGU4)
- MILWAUKEE TOOL 5/16 in. x 7 in. Slotted 1000 Volt Insulated Screwdriver (48-22-2222)
- WIDIA Milling Insert, Parallelogram (XDPT1702SRMH)
- WIDIA Milling Insert, Hexagon (HNPJ53511ANSNHD)
- WIDIA Milling Insert, Hexagon (HNPJ535ANSNGD)
- WIDIA Milling Insert, Parallelogram, 11.00mm (BDMT11T308ERML)
- WIDIA Milling Insert, Hexagon (HNGJ535ANFNLDJ)
- WIDIA Milling Insert, Hexagon (HNPJ0704ANSNGD)
- SUMITOMO Milling Insert, ACP200 Grade, Carbide (SOMT120408PDER-G-ACP200)
- Widia Milling Inserts