Shop All Milling Inserts
Widia
Milling Insert, Parallelogram
Mfr # XDPT1703SRMH
Zoro # G4849490
product price: $15.95
/ea
Sold in multiples of 5 for $79.75
$79.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inscribed Circle 0.378 in
- Lead Angle 1 Degrees ANSI, 89 Degrees ISO
- Insert Material Carbide
- Nose Radius 0.047"
- Hardened (H) Compatibility No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # XDPT1703SRMH
- Zoro # G4849490
- Country of Origin Multiple
- Category Milling Inserts
Dimensions
Nose Radius | 0.047" |
Insert Size | 170412 |
Mounting Hole Dia. | 4.40mm |
Cutting Edge Length | 16.71mm |
Through Hole Inside Dia. | 4.40mm |
Corner Radius | 1.20mm |
Width | 9.60mm |
Description
Parallelogram Milling Insert, Inscribed Circle 0.378 in, 11.65 Degrees , XDPT1703SRMH, MH, On One Side, 15 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA Wheel Guard 4-1/2", GA4570 (127746-4)
- THRIFCO PLUMBING Universal Single Handle Cartridge Puller (4401005)
- J.W. WINCO GN451-40-30-M8-ES-55 Rubber Bmpr Stainless, Intrnl Thread & Thrd Stud (451-40-30-M8-ES-55)
- BOSTITCH Heavy-Duty Utility Knife Replacement Blade, PK5, 5PK (11-921)
- WIDIA Milling Insert, Parallelogram, 15.88mm (XPNT333)
- WIDIA Milling Insert, Hexagon (HNGJ535ANSNGD)
- WIDIA Milling Insert, Parallelogram (XDPT1101SRMM)
- WIDIA Milling Insert, Parallelogram (XDPT1702SRMM)
- WIDIA Milling Insert, Hexagon (HNGJ535ANSNHD)
- WIDIA Parallelogram Milling Inserts, Style XDMT (XDMT090308PZSRMM WK15PM)
- SUMITOMO Milling Insert, ACP200 Grade, Carbide (AXMT123508PEERG-ACP200)
- Widia Milling Inserts