Shop All Milling Inserts
Widia
Milling Insert, Parallelogram
Mfr # XDPT1702SRMM
Zoro # G4876949
product price: $15.99
/ea
Sold in multiples of 5 for $79.95
$79.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inscribed Circle 0.378 in
- Stainless (M) Compatibility Yes
- Coating AlTiN
- Mounting Hole Dia. 4.40mm
- Chip-Breaker Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # XDPT1702SRMM
- Zoro # G4876949
- Country of Origin Germany
- Category Milling Inserts
Dimensions
Mounting Hole Dia. | 4.40mm |
Insert Size | 170408 |
Nose Radius | 0.031" |
Through Hole Inside Dia. | 4.40mm |
Cutting Edge Length | 16.71mm |
Corner Radius | 0.80mm |
Width | 9.60mm |
Description
Parallelogram Milling Insert, Inscribed Circle 0.378 in, 11.65 Degrees , XDPT1702SRMM, MM, On One Side, 15 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAL TOOLS Scribe/Magnet Carbide (88-CM)
- REMCO Small Hand Scraper, Red, 3 x 8 In (69614)
- KRAFT TOOL SS Walking Seamer/Groover 1/2"R, 10"x10 (CC030BT)
- CLE-LINE Spiral Point Tap Plug, 2 Flutes (C62180)
- WIDIA Milling Insert, Hexagon (HNPJ53511ANSNHD)
- WIDIA Milling Insert, Hexagon (HNPJ53511ANSNHD)
- WIDIA Square Milling Insert, 12.70mm, Carbide (SPKN42EDR)
- WIDIA Milling Insert, Parallelogram (XDCT1702RALP)
- WIDIA Milling Insert, Hexagon (HNGJ535ANSNGD)
- WIDIA Milling Insert, Parallelogram, 11.00mm (BDMT11T308ERML)
- TUNGALOY Milling Insert, AH725 Grade, Single Sided (5812600)
- Widia Milling Inserts