Shop All Milling Inserts
Widia
Milling Insert, Parallelogram
Mfr # XDPT1702SRMM
Zoro # G4855678
product price: $15.69
/ea
Sold in multiples of 5 for $78.45
$78.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- No. of Edges 2
- Insert Size 170408
- Super Alloy (S) Compatibility Yes
- Insert Shape Parallelogram
- Nose Radius 0.031"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # XDPT1702SRMM
- Zoro # G4855678
- Country of Origin Germany
- Category Milling Inserts
Dimensions
Insert Size | 170408 |
Nose Radius | 0.031" |
Mounting Hole Dia. | 4.40mm |
Through Hole Inside Dia. | 4.40mm |
Corner Radius | 0.80mm |
Cutting Edge Length | 16.71mm |
Width | 9.60mm |
Description
Parallelogram Milling Insert, Inscribed Circle 0.378 in, 11.65 Degrees , XDPT1702SRMM, MM, On One Side, 15 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX Band Saw Blade, 14 ft. 10" L (83999RPB144520)
- MILWAUKEE TOOL BIG HAWG w/Carbide Teeth Pilot Bit (49-56-9300)
- MAHR Dial Indicator, 0.0002" Graduations, White (4335900)
- STURTEVANT RICHMONT Torque Wrench Head, Box End, Size 15/16" (BH 15/16)
- WIDIA Milling Insert, Parallelogram (XDPT1703SRMH)
- WIDIA Milling Insert, Hexagon (HNGJ535ANSNHD)
- WIDIA Milling Insert, Parallelogram (XDPT1101SRMM)
- WIDIA Milling Insert, Square (SNMT435AZR31)
- WIDIA Milling Insert, Hexagon (HNGJ535ANFNLDJ)
- WIDIA Square Milling Insert, 12.70mm, Carbide (SPKN42EDR)
- SUMITOMO Milling Insert, ACP200 Grade, Carbide (ZNMT3SX-ACP200)
- Widia Milling Inserts