Shop All Milling Inserts
Widia
Milling Insert, Parallelogram
Mfr # XDPT1702SRMH
Zoro # G4810272
product price: $15.59
/ea
Sold in multiples of 5 for $77.95
$77.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Direction Right Hand
- Insert Application Roughing
- Workpiece Compatibility Cast Iron (K), Steel (P)
- Insert Thickness 0.193"
- Mounting Style Screw Clamp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # XDPT1702SRMH
- Zoro # G4810272
- Country of Origin Germany
- Category Milling Inserts
Dimensions
Nose Radius | 0.031" |
Mounting Hole Dia. | 4.40mm |
Insert Size | 170408 |
Width | 9.60mm |
Cutting Edge Length | 16.71mm |
Corner Radius | 0.80mm |
Through Hole Inside Dia. | 4.40mm |
Description
Parallelogram Milling Insert, Inscribed Circle 0.378 in, 11.65 Degrees , XDPT1702SRMH, MH, On One Side, 15 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY DRILL & TOOL Titanium Drill Bit, 7/16 in. (88428)
- PROTO 3/8 in Drive Slotted Socket Bit SAE 1/4 in Tip, 1 13/16 in L (J5246)
- OLFA Safety Blade 3 in L, 5 PK (SKB-2/5B)
- FEIN Chop Saw, 14 in, 15A (MCCS14)
- WIDIA Milling Insert, Square (SNMT435AZR31)
- WIDIA Milling Insert, Parallelogram (XDPT1703SRMH)
- WIDIA Milling Insert, Parallelogram, 11.00mm (BDMT11T308ERMS)
- WIDIA Milling Insert, Round (RNGJ64EML)
- WIDIA Milling Insert, Hexagon (HNGJ535ANSNHD)
- WIDIA Milling Insert, Parallelogram (XDPT1101SRMM)
- SECO Carbide Insert Pack of 5 (VBMT160404-F1 TP2501)
- Widia Milling Inserts