Shop All Milling Inserts
Widia
Milling Insert, Parallelogram
Mfr # XDPT1103SRMM
Zoro # G4804611
product price: $12.29
/ea
$12.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With VSM11 Series Shoulder Mills
- ANSI Number XDPT1103SRMM
- Cast Iron (K) Compatibility Yes
- Insert Application Medium
- Rake 13.5 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # XDPT1103SRMM
- Zoro # G4804611
- Country of Origin United States
- Category Milling Inserts
Dimensions
Mounting Hole Dia. | 3.00mm |
Insert Size | 110412 |
Nose Radius | 0.047" |
Cutting Edge Length | 11.74mm |
Corner Radius | 1.20mm |
Width | 6.90mm |
Through Hole Inside Dia. | 3.00mm |
Description
Parallelogram Milling Insert, Inscribed Circle 0.272 in, 13.5 Degrees , XDPT1103SRMM, MM, On One Side, 15 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE Carbide Cutter, 1-3/8 (625-1-3/8)
- PROTO 1 in Drive, 1-1/4 in 6 pt SAE Socket, 6 Points (J10020L)
- TAPMATIC Square Drive Collet, ER-11, 0.141 SQ.110 (21000)
- VULCAN Handle Flex 1/2 Drive X 16In (MT6508295)
- WIDIA Milling Insert, Hexagon (HNPJ0704ANSNGD)
- WIDIA Milling Insert, Hexagon (HNPJ535ANSNGD)
- WIDIA Milling Insert, Parallelogram, 11.00mm (BDMT11T308ERMS)
- WIDIA Milling Insert, Hexagon (HNPJ535ANSNHD)
- WIDIA Milling Insert, Round (RNGJ64EML)
- WIDIA Milling Insert, Square (SNMT435AZR31)
- SUMITOMO Milling Insert, ACP300 Grade, Carbide (LNEX130608PNER-H-ACP300)
- Widia Milling Inserts