Shop All Milling Inserts
Widia
Milling Insert, Parallelogram
Mfr # XDCT1706RALP
Zoro # G4820431
product price: $18.79
/ea
Sold in multiples of 5 for $93.95
$93.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Shape Parallelogram
- Grade WN25PM
- ISO Number XDCT170424PEFRALP
- Mounting Style Screw Clamp
- Hardened (H) Compatibility No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # XDCT1706RALP
- Zoro # G4820431
- Country of Origin Germany
- Category Milling Inserts
Dimensions
Mounting Hole Dia. | 4.40mm |
Nose Radius | 0.094" |
Insert Size | 170424 |
Cutting Edge Length | 16.72mm |
Corner Radius | 2.40mm |
Through Hole Inside Dia. | 4.40mm |
Width | 9.60mm |
Description
Parallelogram Milling Insert, Inscribed Circle 0.378 in, 17 Degrees , XDCT1706RALP, ALP, On One Side, 15 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Adjustable Handle, 0.59" Screw Length (MA-49159)
- MAYHEW PUNCH SET Brass 4 pc Kit Assorted Tools (MY62277)
- VULCAN Ratchet 3/4 Drive Handle (RH6020)
- EXTECH Laser Distance Meter, 330 ft. (DT100M)
- WIDIA Milling Insert, Hexagon (HNPJ535ANSNGD)
- WIDIA Milling Insert, Hexagon (HNGJ535ANFNLDJ)
- WIDIA Milling Insert, Parallelogram (XDPT1702SRMH)
- WIDIA Milling Insert, Parallelogram, 11.00mm (BDMT11T308ERML)
- WIDIA Milling Insert, Parallelogram (XDPT1101SRMM)
- WIDIA Milling Insert, Square (SNMT435AZR31)
- WIDIA Milling Insert, Hexagon (HNPJ0704ANSNGD)
- Widia Milling Inserts