Shop All Milling Inserts
Widia
Milling Insert, Parallelogram
Mfr # XDCT1101ERML
Zoro # G4856929
product price: $14.19
/ea
$14.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Material Carbide
- Rake 15.08 Degrees
- For Use With VSM11 Series Shoulder Mills
- Insert Size 110404
- Lead Angle 1 Degrees ANSI, 89 Degrees ISO
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # XDCT1101ERML
- Zoro # G4856929
- Country of Origin United States
- Category Milling Inserts
Dimensions
Insert Size | 110404 |
Nose Radius | 0.016" |
Mounting Hole Dia. | 3.00mm |
Width | 6.90mm |
Corner Radius | 0.40mm |
Cutting Edge Length | 11.72mm |
Through Hole Inside Dia. | 3.00mm |
Description
Parallelogram Milling Insert, Inscribed Circle 0.272 in, 15.08 Degrees , XDCT1101ERML, ML, On One Side, 15 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 6MM x 1 1/4" Capacity (DWADTQTR6MM1)
- LENOX Band Saw Blade, 7 ft. 9 in L, 1/2" W, 6/10 TPI, 0.025" Thick, Bimetal (81834D2B72375)
- KD TOOLS Dead Blow Hammer 49 oz. (82243)
- DAYTON Belt Grinders, 1/2 hp, - Disc Dia, - RPM Disc Speed, Corded, 120/240 V (2RYN6)
- WIDIA Milling Insert, Hexagon (HNPJ53511ANSNHD)
- WIDIA Milling Insert, Hexagon (HNGJ535ANSNHD)
- WIDIA Milling Insert, Round (RNGJ64EML)
- WIDIA Milling Insert, Hexagon (HNGJ535ANSNGD)
- WIDIA Milling Insert, Hexagon (HNPJ0704ANSNGD)
- WIDIA Milling Insert, Parallelogram, 15.88mm (XPNT333)
- SUMITOMO Milling Insert, ACP300 Grade, Carbide (LNMX170808PNSR-G-ACP300)
- Widia Milling Inserts