Shop All Milling Inserts
Widia
Milling Insert, Parallelogram
Mfr # XDCT1101ERML
Zoro # G4847068
product price: $14.45
/ea
Sold in multiples of 5 for $72.25
$72.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nose Radius 0.016"
- Non Ferrous (N) Compatibility No
- Insert Size 110404
- No. of Edges 2
- Mounting Style Screw Clamp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # XDCT1101ERML
- Zoro # G4847068
- Country of Origin United States
- Category Milling Inserts
Dimensions
Nose Radius | 0.016" |
Insert Size | 110404 |
Mounting Hole Dia. | 3.00mm |
Width | 6.90mm |
Corner Radius | 0.40mm |
Cutting Edge Length | 11.72mm |
Through Hole Inside Dia. | 3.00mm |
Description
Parallelogram Milling Insert, Inscribed Circle 0.272 in, 15.08 Degrees , XDCT1101ERML, ML, On One Side, 15 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3046R)
- KNIPEX 4 1/2 in End Cutting Nipper Uninsulated (64 42 115)
- ZORO SELECT SCRAPER STIRRING PADDLES HDPE (107185)
- CLEVELAND 4-Flute Cobalt 8% Square Single End Multi-Flute CenterCut CTD HGC-4C-TN TiN 3/8x3/8x3/4x2-1/2 (C32589)
- WIDIA Milling Insert, Hexagon (HNPJ535ANSNGD)
- WIDIA Milling Insert, Hexagon (HNGJ535ANSNGD)
- WIDIA Milling Insert, Hexagon (HNGJ535ANENLD)
- WIDIA Milling Insert, Parallelogram (XDPT1701SRMM)
- WIDIA Milling Insert, Parallelogram, 11.00mm (BDMT11T308ERMS)
- WIDIA Square Milling Insert, 12.00mm, Carbide (SNHX1202PNERML)
- SECO Carbide Insert Pack of 10 (CCMT060204-F1 TP1030)
- Widia Milling Inserts