Shop All Milling Inserts
Widia
Milling Insert, Parallelogram, 15.88mm
Mfr # XPNT333
Zoro # G3789805
product price: $14.15
/ea
Sold in multiples of 5 for $70.75
$70.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Taper Screw
- ISO Number XPNT160412
- Insert Shape Parallelogram
- Chip-Breaker No
- Insert Thickness 0.1886"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # XPNT333
- Zoro # G3789805
- UPC # 4021169280474
- Country of Origin Germany
- Category Milling Inserts
Dimensions
Insert Size | 160412 |
Mounting Hole Dia. | 4.45mm |
Corner Radius | 1.20mm |
Cutting Edge Length | 15.88mm |
Width | 9.53mm |
Through Hole Inside Dia. | 4.45mm |
Description
Parallelogram Milling Insert, XPNT333, 11 Degrees
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Bit PH3 150mm 1/4 Hex Drive (121P.150-3)
- ZORO SELECT Chipping Hammer With Soft Grip (19N774)
- LENOX Band Saw Blade, 12 ft. 6 in L, 1/2" W, 6/10 TPI, 0.025" Thick, Bimetal (80272D2B123810)
- CLEVELAND Screw Machine Drill Bit, 5/8 in Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (C04622)
- WIDIA Milling Insert, Round (RNGJ64EML)
- WIDIA Milling Insert, Hexagon (HNGJ535ANSNGD)
- WIDIA Milling Insert, Parallelogram (XDCT1702RALP)
- WIDIA Milling Insert, Parallelogram (XDPT1703SRMH)
- WIDIA Milling Insert, Parallelogram (XDPT1702SRMM)
- WIDIA Milling Insert, Parallelogram, 11.00mm (BDMT11T308ERML)
- SUMITOMO Milling Insert, ACP300 Grade, Carbide (AXMT170508PEERL-ACP300)
- Widia Milling Inserts