Shop All Milling Inserts
Widia
Milling Insert, Parallelogram, 15.88mm
Mfr # XPNT333
Zoro # G3789631
product price: $14.55
/ea
Sold in multiples of 5 for $72.75
$72.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Hole Dia. 4.45mm
- ISO Number XPNT160412
- Insert Shape Parallelogram
- For Use With M680 Series 0 Degrees /90 Degrees Shoulder Mills
- Insert Style XPNT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # XPNT333
- Zoro # G3789631
- UPC # 4050839701063
- Country of Origin China
- Category Milling Inserts
Dimensions
Mounting Hole Dia. | 4.45mm |
Insert Size | 160412 |
Through Hole Inside Dia. | 4.45mm |
Cutting Edge Length | 15.88mm |
Corner Radius | 1.20mm |
Width | 9.53mm |
Description
Parallelogram Milling Insert, XPNT333, 11 Degrees
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Hinge Handle 1000mm 3/4 Sq. Drive (6768-1000)
- WERA 3/8In X 1/4In Adaptor Chuck (05042755001)
- WIHA ESD Prec Tapered Head Flush Cutters (32705)
- URREA 2-3/16" Satin finish 12pt combination jumbo wrench (1270)
- WIDIA Milling Insert, Hexagon (HNPJ0704ANSNGD)
- WIDIA Milling Insert, Hexagon (HNPJ0704ANSNGD)
- WIDIA Milling Insert, Parallelogram, 11.00mm (BDMT11T308ERML)
- WIDIA Milling Insert, Hexagon (HNGJ0704ANFNLDJ)
- WIDIA Milling Insert, Parallelogram, 15.88mm (XPNT333)
- WIDIA Milling Insert, Hexagon (HNGJ535ANFNLDJ)
- TUNGALOY Milling Insert, AH725 Grade, PVD Coating (6864162)
- Widia Milling Inserts