Shop All Milling Inserts
Widia
Milling Insert, Parallelogram, 15.67mm
Mfr # XPHT332AL
Zoro # G3791092
product price: $19.65
/ea
Sold in multiples of 5 for $98.25
$98.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Size 160408
- Insert Thickness 0.1835"
- Mounting Hole Dia. 4.40mm
- Cutting Direction Right Hand
- Insert Shape Parallelogram
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # XPHT332AL
- Zoro # G3791092
- UPC # 4021169233869
- Country of Origin Multiple
- Category Milling Inserts
Dimensions
Insert Size | 160408 |
Mounting Hole Dia. | 4.40mm |
Corner Radius | 0.80mm |
Through Hole Inside Dia. | 4.40mm |
Width | 9.80mm |
Cutting Edge Length | 15.67mm |
Description
Parallelogram Milling Insert, 20 Degrees , XPHT332AL, AL, On One Side, 11 Degrees
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 3/8 in. Drive 13mm Metric 6-Point Socket with FOUR FLAT Sides (45-34-9083)
- MILWAUKEE TOOL Hole Saw Combo Kit, Bi-Metal, 4 pcs. (49-22-4800, 49-56-9810)
- J.W. WINCO Vibration Isolation Mount, Thread 5/16-18 (451.1-32-19-5/16-55)
- MORSE Band Saw Blade, 7 ft. 9 in L, 3/8" W, 14 TPI, 0.025" Thick, Carbon Steel (ZHBBR14-7'9)
- WIDIA Milling Insert, Hexagon (HNPJ535ANSNHD)
- WIDIA Milling Insert, Parallelogram (XDCT1101ERML)
- WIDIA Milling Insert, Parallelogram (XDCT1702RALP)
- WIDIA Milling Insert, Parallelogram (XDPT1702SRMM)
- WIDIA Milling Insert, Hexagon (HNPJ535ANSNGD)
- WIDIA Square Milling Insert, 12.70mm, Carbide (SPKN42EDR)
- NTK Carbide Insert Pack of 10 (RPMT1604MO(GB)XN4)
- Widia Milling Inserts