Shop All Milling Inserts
This Product is Discontinued
Widia
Milling Insert, Parallelogram, 15.67mm (Discontinued)
Mfr # XPHT332
Zoro # G3789595
This Product is Discontinued
Key Features
- Insert Style XPHT
- For Use With M680 Series 0 Degrees /90 Degrees Shoulder Mills
- Insert Size 160408
- Grade TN7525
- Insert Material Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # XPHT332
- Zoro # G3789595
- UPC # 4021169061844
- Country of Origin China
- Category Milling Inserts
Dimensions
Insert Size | 160408 |
Mounting Hole Dia. | 4.40mm |
Cutting Edge Length | 15.67mm |
Corner Radius | 0.80mm |
Through Hole Inside Dia. | 4.40mm |
Width | 9.53mm |
Description
Parallelogram Milling Insert, XPHT332, 11 Degrees
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.