Shop All Milling Inserts
Widia
Milling Insert, Hexagon
Mfr # HNPJ535ANSNGD
Zoro # G4880613
product price: $17.99
/ea
Sold in multiples of 5 for $89.95
$89.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With M1200 Series Face Mills
- Steel (P) Compatibility No
- Stainless (M) Compatibility No
- Chip-Breaker Yes
- Mounting Hole Dia. 0.1970 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # HNPJ535ANSNGD
- Zoro # G4880613
- Country of Origin Germany
- Category Milling Inserts
Dimensions
Mounting Hole Dia. | 0.1970 in |
Nose Radius | 0.047" |
Insert Size | 535 |
Corner Radius | 3/64 in |
Cutting Edge Length | 8.58mm |
Through Hole Inside Dia. | 0.1970 in |
Description
Hexagon Milling Insert, Inscribed Circle 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STM 4 Solid Nut Outside Spring Caliper (231174)
- FELO Ergonic 3 pcs. Set Slotted, Phillips (07157 53701)
- MORSE Reciprocating Blade, RECIP BIM MET , PK5, 5 PK (RB614T05)
- YMW TAPS Spiral Flute Tap, #6-32, 4 Flutes (387035)
- WIDIA Milling Insert, Parallelogram (XDPT1703SRMH)
- WIDIA Square Milling Insert, 12.70mm, Carbide (SPKN42EDR)
- WIDIA Milling Insert, Parallelogram, 11.00mm (BDMT11T308ERMS)
- WIDIA Milling Insert, Parallelogram (XDCT1101ERML)
- WIDIA Milling Insert, Hexagon (HNGJ535ANSNGD)
- WIDIA Milling Insert, Hexagon (HNGJ535ANSNHD)
- WIDIA Milling Insert, Parallelogram (XDPT1101SRMM)
- Widia Milling Inserts