Shop All Replaceable Head Drills
Widia
Micro Boring Insert, CB6320150025006R, CG5
Mfr # CB6320150025006R
Zoro # G3819144
product price: $60.45
/ea
$60.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Metric
- Insert Shape Boring
- Cutting Direction Right Hand
- Grade CG5
- Insert Size 9.53mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # CB6320150025006R
- Zoro # G3819144
- UPC # 4021169631320
- Country of Origin United States
- Category Replaceable Head Drills
Dimensions
Dimension Type | Metric |
Insert Size | 9.53mm |
Details
Item | Insert |
Insert Shape | Boring |
Cutting Direction | Right Hand |
Grade | CG5 |
Finish - Machining | TiAlN |
Measurement System | Metric |
Finish | TiAlN |
Material | Carbide |
Description
Insert, TiAlN
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK HAND TOOLS Torque Wrench, 3/8 Dr 10-100 ft. lbs. Mc (77100)
- OSG Spiral Flute Tap, Modified Bottoming, 2 (2952600)
- DYNAMIC Tools 4lb Club Hammer, Fiberglass Handle (D041061)
- MORTON Adjustable Handle, T-Handle Design, Black Plastic Handle, 1/2"-13 Internal Thread, 3.62" Handle Diameter (THP-109)
- WIDIA TDMX Insert, D26.00MM (TDMX26000PKM)
- YG-1 TOOL CO Exchangeable Drill Tip, T15, 11/16in Insrt (S06017)
- SUMITOMO Carbide Replaceable Drill Tip: SMDT12500MTL-ACX80, 140 degrees Included Angle, 1.25in Dia (U104097)
- YG-1 TOOL CO Drilling Insert, 13/16in Insert (Y03E04)
- YG-1 TOOL CO Exchangeable Drill Tip, K10, 3/4in Insert (S18107)
- SUMITOMO Carbide Replaceable Drill Tip: SMDT2960MTL-ACX70, 140 degrees Included Angle, 29.6 mm Dia (5KHY592)
- YG-1 TOOL CO Exchangeable Drill Tip, T15, 32mm Insert (S06219)
- Widia Indexable Tools