Shop All T-Slot Cutters
Widia
M8-1.25, 3 Flutes, TiAlN
Mfr # 1363457
Zoro # G0376474
product price: $404.99
/ea
Free Shipping & Returns
$404.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M8-1.25
- Number of Flutes 3
- Tap Finish TiAlN
- Thread Length 15.00 mm
- Thread Direction Left Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # 1363457
- Zoro # G0376474
- Country of Origin United States
- Category T-Slot Cutters
Dimensions
Tap Thread Size | M8-1.25 |
Thread Length | 15.00 mm |
Shank Dia. | 0.3150 mm |
Overall Length | 80.00 mm |
Tap Size | M8 |
Thread Size | M8x1.25 |
75% Thread Drill Size | H |
Details
Item | CONTOUR MILLING CUTTERS |
Number of Flutes | 3 |
Tap Finish | TiAlN |
Thread Direction | Left Hand |
Tap Style | Spiral Flute |
Cutting Direction - Machining | Left Hand |
Thread Standard | Metric Fine |
Measurement System | Metric |
Description
Tap, Thread Size M8x1.25, Metric Fine, Overall Length 80.00 mm, TiAlN, Thread Length 15.00 mm, 75 Percent Thread Drill Size H, Thread Direction Left Hand, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Buttering Trowel, Square, 4-3/8 x 7 in (GG441PF)
- OSG Spiral Flute Tap, Bottoming, 3 (1413308)
- APEX TOOL GROUP Socket Isolator 1/2" x 2-1/2", 1 pcs, Chrome (CAEAD332)
- ZORO SELECT Ball Lock Pin, T-Handle, 1/2" Pin Dia. (LBT-SS7150)
- FREUD Slot Four Wing Slotting Cutter, 1/4 (58-112)
- DRILL AMERICA 1/2" HSS T-Slot Cutter (DWCA1316)
- FREUD Slotting Cutter Arbor (60-120)
- FREUD Slot Four Wing Slotting Cutter, 1/8 (58-108)
- DRILL AMERICA 1/4" HSS T-Slot Cutter (DWCA1310)
- FREUD Slot Three Wing Slotting Cutter, 3/16 (56-110)
- FREUD Slot Three Wing Slotting Cutter, 1/16 (56-100)
- Widia T-Slot Cutters