Shop All Milling Inserts
Widia
M370 Insert
Mfr # 4052410
Zoro # G0370585
product price: $18.69
/ea
Sold in multiples of 5 for $93.45
$93.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cast Iron (K) Compatibility Yes
- Insert Material Carbide
- Stainless (M) Compatibility No
- Steel (P) Compatibility Yes
- Non Ferrous (N) Compatibility No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # 4052410
- Zoro # G0370585
- Country of Origin United States
- Category Milling Inserts
Details
Item | M370 INSERT |
Cast Iron (K) Compatibility | Yes |
Insert Material | Carbide |
Stainless (M) Compatibility | No |
Steel (P) Compatibility | Yes |
Non Ferrous (N) Compatibility | No |
Insert Thickness | 0.1870" |
Grade | TN6540 |
Chip-Breaker | Yes |
Insert Shape | Trigon |
Inscribed Circle | 0.3069 in |
Cutting Direction | Right Hand |
Super Alloy (S) Compatibility | No |
Hardened (H) Compatibility | No |
Workpiece Compatibility | Cast Iron (K), Steel (P) |
Measurement System | Decimal Inch |
Material - Machining | Carbide |
Description
M370 INSERT, Inscribed Circle 0.3069 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 3-1/4" Carbide Tipped Hole Cutter 1" Depth of Cut (CTH3250)
- OSG Straight Flute Hand Tap Plug, 4 Flutes (1121600)
- MILWAUKEE TOOL 5 pc. 2 lb. 2 in. Split Ring (48-22-8883)
- ZORO SELECT Squeezer Die, 3/32 Dia, 1/8, Round Head (SQ-0-01X)
- WIDIA Milling Insert, Square (SNMT435AZR31)
- WIDIA Milling Insert, Parallelogram, 15.88mm (XPNT333)
- WIDIA Milling Insert, Hexagon (HNGJ535ANENLD)
- WIDIA Milling Insert, Hexagon (HNPJ535ANSNHD)
- WIDIA Milling Insert, Hexagon (HNPJ0704ANSNGD)
- WIDIA Milling Insert, Hexagon (HNPJ53511ANSNHD)
- SUMITOMO Milling Insert, ACP300 Grade, Carbide (AXMT170508PEERL-ACP300)
- Widia Milling Inserts