Shop All Parting & Grooving Inserts
Widia
Insert, Screw-On, CDCD, CDHB120605, CG5
Mfr # CDHB120605
Zoro # G3594225
Sold in multiples of 10 for $123.90
$123.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style CDHB
- Chip-Breaker No
- Grade CG5
- Cutting Direction Neutral
- Application Grooving
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Widia
- MFR # CDHB120605
- Zoro # G3594225
- UPC # 4021169795183
- Country of Origin United States
- Category Parting & Grooving Inserts
Dimensions
Corner Radius | 0.0070 in |
Insert Size | 0.1563 in |
Details
Item | Parting and Grooving Insert |
Style | CDHB |
Chip-Breaker | No |
Grade | CG5 |
Cutting Direction | Neutral |
Application | Grooving |
Mounting Style | Taper Screw |
Insert Material | Carbide |
Coating | TiN |
Finish - Machining | TiN |
Inscribed Circle | 0.1563 in |
Measurement System | Decimal Inch |
Description
Parting and Grooving Insert, Neutral
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCIENTIFIC CUTTING TOOLS Toolholder, Coolant-Thru, 0.25 ID, 0.75 OD (QHC75-1/4)
- DRILL AMERICA 3/4"-82 HSS Single Flute Countersink (DEWSFC3/4-82)
- KESON Measuring Wheel w/Paint Applicator, 1 Ft (RRPA18)
- STAHLWILLE TOOLS CROW-FOOT Wrench Size 1 3/8 " inside square 3/8 " L.54, 5 mm (02500060)
- WIDIA Grooving/Parting Insert, NG-K, Carbide (NG2125RK)
- WIDIA Grooving/Parting Insert, NR, Carbide (NR3031R)
- WIDIA Grooving/Parting Insert, WMT-U-PH, Carbide (WMTS188I5P08PH)
- WIDIA Grooving/Parting Insert, WMT-P-PT, Carbide (WMTS094I2BP04PT)
- WIDIA Grooving/Parting Insert, NG-K, Carbide (NG3M100RK)
- WIDIA Grooving/Parting Insert, NG, Carbide (NG2031R)
- SUMITOMO Grooving Insert, 1.50" W, RH Cutting (SG3094R-BN250)
- Widia Indexable Tools