Shop All Indexable Drill Inserts
Widia
Insert, Round, 0.5000 in
Mfr # RNM42S0820
Zoro # G3927811
product price: $240.99
/ea
Free Shipping & Returns
$240.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Insert Size 0.5000"
- Grade WBK40U
- Inscribed Circle 4
- Insert Shape Round
- Style Negative
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # RNM42S0820
- Zoro # G3927811
- UPC # 4021169637827
- Country of Origin United States
- Category Indexable Drill Inserts
Dimensions
Insert Size | 0.5000" |
Details
Grade | WBK40U |
Inscribed Circle | 4 |
Insert Shape | Round |
Style | Negative |
Chip-Breaker | No |
Cutting Direction | Neutral |
Item | Diamond Turning Insert |
Insert Thickness | 0.1250" |
Mounting Style | Without Fixing Hole |
Measurement System | Decimal Inch |
Finish - Machining | Bright (Uncoated) |
Primary Material Application ISO Code | H, K |
Primary Material Application | Cast Iron, Hardened Steel |
Cutting Application | Turning |
Coolant Fed | Non-Coolant Through |
Description
Diamond Turning Insert, Inscribed Circle 0.5000 in, Bright (Uncoated)
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 15/32" Titanium SHOCKWAVE (48-89-4627)
- DEWALT 1/2 in, 20V DC Cordless Drill, Battery Included (DCD991P2)
- GRAY TOOLS 2-3/8" Striking Face Box Wrench, 45° Offset Head (66876)
- PROTO 1/4 in Drive, 5.5mm Hex Metric Socket, 6 Points (J47055M)
- WIDIA Indexable Drilling Insert, 1/4 in, 11 Degrees (CPHB21205)
- WALTER Insert (GX24-2E300N03-UD4 WSM33S)
- WALTER Indexable Drill Inserts Square P4840P-5R-E67 WKP25S K P (P4840P-5R-E67 WKP25S)
- WALTER Indexable Drill Inserts Square P4840P-2R-E57 WSP45 M P S (P4840P-2R-E57 WSP45)
- HHIP Dasqua 1.0-6.5Mm Taper Bore Gage (1051-0005)
- HECK INDUSTRIES Square Milling Insert, Square, SEC422 (410)
- TUNGALOY Tf Flo-Lock Insert FLG-2058L GP50C, PK10 (2415549)
- Widia Indexable Drill Inserts