Shop All Parting & Grooving Inserts
Widia
Insert, MTC SX-Ultra, 2.5mm, RH, 5 Lead
Mfr # 3543047
Zoro # G7603161
product price: $26.45
/ea
Sold in multiples of 5 for $132.25
$132.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chip-Breaker No
- Application Grooving
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # 3543047
- Zoro # G7603161
- Country of Origin United States
- Category Parting & Grooving Inserts
Details
Item | Parting and Grooving Insert |
Chip-Breaker | No |
Application | Grooving |
Description
Parting and Grooving Insert
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERCUT 73.5-inch x 0.5-inch x 0.025 x 10 TPI Carbon Tool Steel Blade (409697)
- KRAFT TOOL Double Roller Tamp, Thread Adapter, 36" (CC952)
- OSG Micro Drill, 0.0634, Carbide, 10.00mm Flute (3300161)
- IRWIN Power Bit, SAE, 6" Bit L (IWAF36PH2)
- WIDIA Grooving/Parting Insert, NR, Carbide (NR2M050L)
- WIDIA Grooving/Parting Insert, NG, Carbide (NG3094R)
- WIDIA Grooving/Parting Insert, WMT-U-PT, Carbide (WMTS405M4U03PT)
- WIDIA Grooving/Parting Insert, NG-K, Carbide (NG2094LK)
- WIDIA Grooving/Parting Insert, NG, Carbide (NG2031R)
- WIDIA Grooving/Parting Insert, NG-K, Carbide (NG2031RK)
- SUMITOMO GCMN2002-GF, Grade T2500A, 2mm Groove Width, Cermet Grooving Insert (18R6ANF)
- Widia Indexable Tools