Shop All Turning Inserts
Widia
Insert, 1/2 in, 0.0468 in
Mfr # WNMA433
Zoro # G0195267
Sold in multiples of 2 for $13.90
$13.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Inscribed Circle 1/2 in
- Grade WK15CT
- Corner Radius 0.0468 in
- Insert Thickness 3/16 in
- Cutting Edge Length 0.342 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Widia
- MFR # WNMA433
- Zoro # G0195267
- Country of Origin India
- Category Turning Inserts
Dimensions
Corner Radius | 0.0468 in |
Cutting Edge Length | 0.342 in |
Insert Hole Size | 0.2031 in |
Details
Item | Insert |
Inscribed Circle | 1/2 in |
Grade | WK15CT |
Insert Thickness | 3/16 in |
Description
Insert
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 3/8 Inch Drive x 9/64 Inch Long Hex Bit Socket (SHB12401)
- MILTON Power Wand Air/Water Pressure Combo (MI171-NF01)
- PROTO 3/8 in Drive Impact Socket 13 mm Size 6 pt Deep Depth, Black Oxide (J7013M)
- STANLEY Stanley 55-526 Wonder Bar® X21„¢ Pry Bar, 21" Long (55-526)
- WIDIA Turning Insert, Trigon, 3/8 in, WNMG, 1/32 in, Carbide (WNMG332FF WK20CT)
- WIDIA Triangle Turning Insert, Triangle, 2, TPU, 1, Carbide (TPU221 THM)
- WIDIA Triangle Turning Insert, Triangle, 1/2 in, TNMA, 0.0312 in, Carbide (TNMA432 WK20CT)
- WIDIA Boring Bar, 3/8", Carbide (ABD125375R)
- WIDIA Diamond Turning Insert, Diamond, 4, CNMG, 2, Carbide (CNMG432MS)
- WIDIA Triangle Turning Insert, Triangle, 3/8 in, TCMT, 0.0156 in, Carbide (TCMT3251 THM)
- KYOCERA Diamond Turning Insert, Diamond, 4, DNMG, 2, Carbide (DNMG432PG CA525)
- Widia Turning Inserts