Shop All Indexable Toolholders
Widia
Indexable Toolholder, SVJB,
Mfr # SVJBR163
Zoro # G3790130
product price: $138.99
/ea
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Length 0.6538"
- Number of Inserts Required 1
- Shank Length 4-5/8 in
- Material Steel
- Clamp Screw
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # SVJBR163
- Zoro # G3790130
- UPC # 4021169421891
- Country of Origin United States
- Category Indexable Toolholders
Dimensions
Cutting Length | 0.6538" |
Shank Length | 4-5/8 in |
Overall Length | 6 in |
Insert Size | 332 |
Shank Width | 1 in |
Head Length | 1-3/8 in |
Shank Height | 1 in |
Description
Indexable Turning Toolholder, SVJB, Insert Style VB, Overall Length 6 in
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID 10 in L 1 1/2 in Cap. Aluminum End Pipe Wrench (E-910)
- GEARWRENCH 14 Piece 1/4 Drive 6 Point Metric Mechanics Tool Set (80326)
- VEGA Phillips 2 Power Bit x 1" Tin (150P2A-TI)
- J.W. WINCO GN612-12-M20X1.5-AK-NI Indexing Plunger (612-12-M20X1.5-AK-NI)
- WIDIA D-Style Clamping Toolholder (5696546)
- WIDIA Indexable Toolholder, MWLN, (MWLNR124B)
- WIDIA Indexable Toolholder, SVJB, (SVJBR123)
- WIDIA Grooving/Parting Toolholder, WMT, RH (WMTSR122B042)
- WIDIA Thread Turning Toolholder, NSL162C (NSL162C)
- WIDIA Grooving/Parting Toolholder, WMT, RH (WMTSR165100)
- SUMITOMO GNDMR162M-050 (2600W53)
- Widia Indexable Toolholders