Shop All Indexable Toolholders
Widia
Indexable Toolholder, SVJB,
Mfr # SVJBR123
Zoro # G3792912
product price: $117.99
/ea
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Length 0.6538"
- Number of Inserts Required 1
- Style Screw-On
- Cutting Direction Right Hand
- Insert Shape 35 Degrees Diamond
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # SVJBR123
- Zoro # G3792912
- UPC # 4021169421952
- Country of Origin United States
- Category Indexable Toolholders
Dimensions
Cutting Length | 0.6538" |
Insert Size | 332 |
Shank Length | 3-1/8 in |
Overall Length | 4-1/2 in |
Shank Height | 3/4 in |
Head Length | 1-3/8 in |
Shank Width | 3/4 in |
Description
Indexable Turning Toolholder, SVJB, Insert Style VB, Overall Length 4-1/2 in
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 3/8 in. Drive, SAE Electroless nickel (WCF13117)
- RIDGID Manual Threader Die Head, 1 In, NPT (12-R: (NPT))
- DREMEL Emery Impregnated Polishing Wheel, PK2 (425-02)
- DIABLO Dhs2500 High Performance Hole Saw (DHS2500)
- WIDIA Thread Turning Toolholder, NSL122B (NSL122B)
- WIDIA Indexable Toolholder, DCLN, (DCLNL244DKC3)
- WIDIA Indexable Toolholder, SVJB, (SVJBL123)
- WIDIA Thread Turning Toolholder, S0612LSER2 (S0612LSER2)
- WIDIA Cartridge, Kenloc KL Series, MTGNR20CA4, WG (MTGNR20CA4)
- WIDIA Indexable Toolholder, SCLC, (SCLCR083)
- WIDIA Thread Turning Toolholder, NSR163D (NSR163D)
- Widia Indexable Toolholders