Shop All Indexable Toolholders
Widia
Indexable Toolholder, SVJB,
Mfr # SVJBL123
Zoro # G3791969
product price: $128.99
/ea
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Length 0.6538"
- Number of Inserts Required 1
- Shank Length 3-1/8 in
- Insert Size 332
- Overall Length 4-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # SVJBL123
- Zoro # G3791969
- UPC # 4021169422065
- Country of Origin United States
- Category Indexable Toolholders
Dimensions
Cutting Length | 0.6538" |
Shank Length | 3-1/8 in |
Insert Size | 332 |
Overall Length | 4-1/2 in |
Head Length | 1-3/8 in |
Shank Width | 3/4 in |
Shank Height | 3/4 in |
Description
Indexable Turning Toolholder, SVJB, Insert Style VB, Overall Length 4-1/2 in
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH 4-Cutter Hammer Drill Bit 1-1/8" x 36"L, Spline (HC4063)
- STAHLWILLE TOOLS Open ended insert tool Size 46 mm Size of mount 22x28 mm (58211046)
- PROTO Box End Wrench, 1-1/4 x 1-5/16 in, 8-3/8 L (J1155)
- MAG-MATE PICKUP TOOL w/MX2004R -110 lbs Magnet (PP2004R)
- WIDIA Thread Turning Toolholder, NSR163D (NSR163D)
- WIDIA Indexable Toolholder, DCLN, (DCLNL244DKC3)
- WIDIA Indexable Toolholder, SVJB, (SVJBR163)
- WIDIA Grooving/Parting Toolholder, WMT, RH (WMTSR165100)
- WIDIA Grooving and CutOff Toolholder, 3/4 in (WGCSML120322C)
- WIDIA Grooving/Parting Toolholder, WMT, LH (WMTSL102B075)
- DORIAN Turning Toolholder, VNMG, MVJNR16-3C, RH (73310151066)
- Widia Indexable Tools