Shop All Indexable Toolholders
Widia
Indexable Toolholder, MWLN,
Mfr # MWLNR124B
Zoro # G3795484
Free Shipping & Returns
$82.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Length 0.3420"
- Number of Inserts Required 1
- Clamp Top and Hole Clamping
- Shank Square
- Insert Size 432
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Widia
- MFR # MWLNR124B
- Zoro # G3795484
- UPC # 4021169422942
- Country of Origin United States
- Category Indexable Toolholders
Dimensions
Cutting Length | 0.3420" |
Insert Size | 432 |
Overall Length | 4-1/2 in |
Head Length | 1.1200 in |
Shank Width | 3/4 in |
Shank Height | 3/4 in |
Description
Indexable Turning Toolholder, MWLN, Insert Style WN, Overall Length 4-1/2 in
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUOT Silver/Deming Set, 1/2 in. Reduced Shank (10760)
- OSG Straight Flute Hand Tap, Plug, 4 (662)
- WESTWARD 10 in L 1 1/2 in Cap. Aluminum Straight Pipe Wrench (3MA10)
- WESTWARD 1/4 in Drive, 7mm Hex Metric Socket, 6 Points (53YR35)
- WIDIA Grooving/Parting Toolholder, WMT, RH (WMTSR165100)
- WIDIA Thread Turning Toolholder (251122)
- WIDIA Thread Turning Toolholder, NSR162C (NSR162C)
- WIDIA Indexable Toolholder, DCLN, (DCLNR3225P12KC04)
- WIDIA Grooving/Parting Toolholder, WMT, RH (WMTSR122B042)
- WIDIA Thread Turning Toolholder, S0612LSER2 (S0612LSER2)
- HHIP 7 Piece 1/4" Shank Mini Tool Holder Set (2003-0250)
- Widia Indexable Tools