Shop All Indexable Toolholders
Widia
Indexable Toolholder, DTGN,
Mfr # DTGNR164DKC3
Zoro # G3794635
product price: $98.29
/ea
Free Shipping & Returns
$98.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Length 0.8660"
- Number of Inserts Required 1
- Overall Length 6 in
- Style Negative
- Shank Square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # DTGNR164DKC3
- Zoro # G3794635
- UPC # 4050841505871
- Country of Origin India
- Category Indexable Toolholders
Dimensions
Cutting Length | 0.8660" |
Overall Length | 6 in |
Shank Length | 4-3/4 in |
Insert Size | 432 |
Shank Width | 1 in |
Shank Height | 1 in |
Description
Indexable Turning Toolholder, DTGN, Insert Style TN, Overall Length 6 in
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO Auger Bit Provides Max Performance, Xtrm (DAG2130)
- DE-STA-CO Pneumatic Clamp, 81L20,120 Deg, 885 In-Lbs (81L20-10100)
- DRILL AMERICA 5/8" Carbide Tipped Die Drill Bit (D/ADIE5/8)
- MASTERCUT TOOL 1/4x3/4x1/4x2-1/2 2FL Square Endmill, PowerA (209-230-1)
- WIDIA D-Style Clamping Toolholder (5696546)
- WIDIA Thread Turning Toolholder, NSL162C (NSL162C)
- WIDIA Indexable Toolholder, SCLC, (SCLCR083)
- WIDIA Indexable Toolholder, MWLN, (MWLNR124B)
- WIDIA Grooving/Parting Toolholder, WMT, LH (WMTSL102B075)
- WIDIA Grooving/Parting Toolholder, WMT, LH (WMTSL166100)
- HHIP 3/4" Right Hand Internal Mini Grooving & Cut-Off Holder (2306-1750)
- Widia Indexable Toolholders