Shop All Indexable Toolholders
Widia
Indexable Toolholder, DCLN,
Mfr # DCLNR244DKC3
Zoro # G3793192
Free Shipping & Returns
$97.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Length 0.5077"
- Number of Inserts Required 1
- Rake Double Negative
- Insert Shape 80 Degrees Diamond
- Clamp Kenclamp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Widia
- MFR # DCLNR244DKC3
- Zoro # G3793192
- UPC # 4050841002080
- Country of Origin India
- Category Indexable Toolholders
Dimensions
Cutting Length | 0.5077" |
Overall Length | 6 in |
Shank Length | 4-3/4 in |
Insert Size | 432 |
Shank Width | 1 1/2 in |
Shank Height | 1-1/2 in |
Description
Indexable Turning Toolholder, DCLN, Insert Style CN, Overall Length 6 in
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Angle Clamp, 90 Deg, Steel, 4-1/8 In Cap (10D584)
- SUNEX 1/2" Drive Deep Impact Socket Set Chrome (2653)
- MIGHTY MAXX Tape Measure Rubberized 25ft (083-10230)
- MICRO 100 Grooving Tool (QFR-079-8)
- WIDIA Thread Turning Toolholder, LSASR163 (LSASR163)
- WIDIA Indexable Toolholder, MWLN, (MWLNR124B)
- WIDIA Thread Turning Toolholder, WMT, HSS (WMTWGML319100-205)
- WIDIA Grooving/Parting Toolholder, WMT, LH (WMTSL166100)
- WIDIA Grooving/Parting Toolholder, WMT, LH (WMTSL102B075)
- WIDIA Thread Turning Toolholder, AL203R (AL203R)
- KYOCERA Turning Toolholder, MCLNL 124B (MCLNL124B)
- Widia Indexable Tools