Shop All Indexable Boring Bars
Widia
Indexable Thread Turning Tool Holder, 8 in L, Top Notch Insert Shape
Mfr # A08NER2
Zoro # G3574555
product price: $139.99
/ea
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 8 in
- Shank Dia. 1/2 in
- Cutting Direction Right Hand
- Insert Shape Top Notch
- Shank Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # A08NER2
- Zoro # G3574555
- UPC # 4021169729249
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Overall Length | 8 in |
Shank Dia. | 1/2 in |
Insert Size | 2 |
Min. Bore Dia. | 18.54mm |
Details
Item | Indexable Thread Turning Tool Holder |
Cutting Direction | Right Hand |
Insert Shape | Top Notch |
Shank Material | High Speed Steel |
ANSI Code | A08NER2 |
Rake | 0 Degrees Axial, 0 Degrees Radial |
Lead Angle | 0 Degrees |
Type | Top Notch Clamping |
Cutting Application | Inside Diameter Internal Threading |
Coolant Fed | Coolant Through |
Insert Style | N.2L |
Number of Coolant Holes | 1 |
Toolholder Style | A-NE |
Insert Holding Type | Top Clamping |
Center to Cutting Tip | 0" |
ISO Number | A08NER2 |
Measurement System | Fractional Inch |
Description
Indexable Thread Turning Tool Holder, Top Notch Clamping, Cutting Direction Right Hand, Rake 0 Degrees Axial, 0 Degrees Radial, Shank Dia. 1/2 in, Overall Length 8 in, Insert Shape Top Notch, Lead Angle 0 Degrees
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 5/16"x13" Carbide Tipped Masonry Drill Bit (DAM13X5/16)
- WIHA Pozidriv 90mm Power Blade Set, 3 Piece (76091)
- CLEVELAND Chucking Reamer, 0.1865" Sz, HSS, Straight (C25362)
- MORSE Band Saw Blade, 10 ft. 4 in L, 1" W, 5/7 TPI, 0.035" Thick, Bimetal (ZWEG083C57S-10' 4)
- WIDIA Indexable Boring Bar, SCBI75065L, 6 in L, Carbide, Triangle Insert Shape (SCBI75065L)
- WIDIA Indexable Boring Bar, QSBI50065R, 6 in L, High Speed Steel, Triangle Insert Shape (QSBI50065R)
- WIDIA Indexable Thread Turning Tool Holder, 8 in L, Top Notch Insert Shape (A08NER1)
- WIDIA Indexable Boring Bar, A12SSDUCR3, 10 in L, High Speed Steel, 55 Degrees Diamond Insert Shape (A12SSDUCR3)
- WIDIA Indexable Thread Turning Tool Holder, 12 in L, Top Notch Insert Shape (A16NER3)
- WIDIA Indexable Boring Bar, SCBIW625103R, 10 in L, Carbide, Trigon Insert Shape (SCBIW625103R)
- MICRO 100 Threading Tool, 2 in L, Carbide (QIT-100600)
- Widia Indexable Boring Bars