Shop All Indexable Boring Bars
Widia
Indexable Thread Turning Tool Holder, 14 in L, Top Notch Insert Shape
Mfr # A28NER4
Zoro # G3576673
product price: $367.99
/ea
Free Shipping & Returns
$367.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 14 in
- Shank Dia. 1-3/4 in
- Cutting Direction Right Hand
- Insert Shape Top Notch
- Shank Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # A28NER4
- Zoro # G3576673
- UPC # 4021169728990
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Overall Length | 14 in |
Shank Dia. | 1-3/4 in |
Insert Size | 4 |
Shank Length | 306.81mm |
Min. Bore Dia. | 2-1/2" |
Details
Item | Indexable Thread Turning Tool Holder |
Cutting Direction | Right Hand |
Insert Shape | Top Notch |
Shank Material | High Speed Steel |
ANSI Code | A28NER4 |
Type | Top Notch Clamping |
Rake | 0 Degrees Axial, 0 Degrees Radial |
Lead Angle | 0 Degrees |
Coolant Fed | Coolant Through |
Cutting Application | Inside Diameter Internal Threading |
Insert Style | N.4L |
Center to Cutting Tip | 0" |
Insert Holding Type | Top Clamping |
Number of Coolant Holes | 1 |
Toolholder Style | A-NE |
ISO Number | A28NER4 |
Measurement System | Fractional Inch |
Description
Indexable Thread Turning Tool Holder, Top Notch Clamping, Cutting Direction Right Hand, Rake 0 Degrees Axial, 0 Degrees Radial, Shank Dia. 1-3/4 in, Overall Length 14 in, Insert Shape Top Notch, Lead Angle 0 Degrees
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Drill Bushing, Type SF, Drill Size # 8 (SFT248GB)
- PLATT Black Long Case, 54-3/4"L x 13-1/2"W x 12-3/4"D (531111AH)
- WERA Ratcheting Wrench, Metric, 19mm Head Sz (05020074001)
- HOLEX Reversible ratchet- 1/2 inch fully insulated- Type: 1/2 (643801 1/2)
- WIDIA Indexable Boring Bar, QSBI50065R, 6 in L, High Speed Steel, Triangle Insert Shape (QSBI50065R)
- WIDIA Indexable Boring Bar, A12SSDUCR3, 10 in L, High Speed Steel, 55 Degrees Diamond Insert Shape (A12SSDUCR3)
- WIDIA Indexable Boring Bar, A06MSCLPR2, 6 in L, High Speed Steel, 80 Degrees Diamond Insert Shape (A06MSCLPR2)
- WIDIA Indexable Thread Turning Tool Holder, 12 in L, Top Notch Insert Shape (A16NER3)
- WIDIA Indexable Boring Bar, QCBI50085R, 8 in L, Carbide, Triangle Insert Shape (QCBI50085R)
- WIDIA Indexable Boring Bar, QSII5006251560R, 4 in L, High Speed Steel, Triangle Insert Shape (QSII5006251560R)
- MICRO 100 Carbide Miniature Boring Right Hand, AlTiN Coated (MBB-015075X)
- Widia Indexable Boring Bars