Shop All Indexable Boring Bars
Widia
Indexable Thread Turning Tool Holder, 12 in L, Top Notch Insert Shape
Mfr # A16NEL3
Zoro # G3572902
product price: $256.99
/ea
Free Shipping & Returns
$256.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 12 in
- Shank Dia. 1 in
- Cutting Direction Left Hand
- Insert Shape Top Notch
- ANSI Code A16NEL3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # A16NEL3
- Zoro # G3572902
- UPC # 4021169729119
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Overall Length | 12 in |
Shank Dia. | 1 in |
Min. Bore Dia. | 1-3/8" |
Details
Item | Indexable Thread Turning Tool Holder |
Cutting Direction | Left Hand |
Insert Shape | Top Notch |
ANSI Code | A16NEL3 |
Lead Angle | 0 Degrees |
Rake | 0 Degrees Axial, 0 Degrees Radial |
Type | Top Notch Clamping |
Insert Style | N.3R |
Cutting Application | Inside Diameter Internal Threading |
Coolant Fed | Coolant Through |
Toolholder Style | A-NE |
Insert Holding Type | Top Clamping |
Center to Cutting Tip | 0" |
Number of Coolant Holes | 1 |
ISO Number | A16NEL3 |
Measurement System | Fractional Inch |
Description
Indexable Thread Turning Tool Holder, Top Notch Clamping, Cutting Direction Left Hand, Rake 0 Degrees Axial, 0 Degrees Radial, Shank Dia. 1 in, Overall Length 12 in, Insert Shape Top Notch, Lead Angle 0 Degrees
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA OF ARKANSAS Crescent Jobox Tradesman Chest, Steel, 48inL x 24inW (CJB637990)
- KO-KEN Socket 11mm 6 Point 35mm Z-series 3/8 Sq. Drive (3300XZ-11)
- BESSEY ClassiX All?Steel Screw Clamp, 12 in, 5-1/2 in Throat, Sliding Arm Bar Clamp, Standard Swivel Pad (GS30K)
- COUNCIL TOOL Pulaski Axe, Single Bit, Hickory, 36 In. (38PE136)
- WIDIA Indexable Boring Bar, SCBIW625103R, 10 in L, Carbide, Trigon Insert Shape (SCBIW625103R)
- WIDIA Indexable Boring Bar, A12SMWLNR3, 10 in L, High Speed Steel, Trigon Insert Shape (A12SMWLNR3)
- WIDIA Indexable Boring Bar, QCBI50085R, 8 in L, Carbide, Triangle Insert Shape (QCBI50085R)
- WIDIA Indexable Boring Bar, SSBI75085R, 8 in L, High Speed Steel, Triangle Insert Shape (SSBI75085R)
- WIDIA Indexable Boring Bar, SSOI5001000250R, 4-3/4 in L, High Speed Steel, Triangle Insert Shape (SSOI5001000250R)
- WIDIA Indexable Boring Bar, A08RSCLPR2, 8 in L, High Speed Steel, 80 Degrees Diamond Insert Shape (A08RSCLPR2)
- MICRO 100 Boring Bar, 1-1/2 in L, Carbide (BB-110300G)
- Widia Indexable Tools