Shop All Indexable Boring Bars
Widia
Indexable Thread Turning Tool Holder, 10 in L, Top Notch Insert Shape
Mfr # A10SNER2
Zoro # G3574092
product price: $197.99
/ea
Free Shipping & Returns
$197.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 5/8 in
- Overall Length 10 in
- Cutting Direction Right Hand
- Insert Shape Top Notch
- Shank Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # A10SNER2
- Zoro # G3574092
- UPC # 4021169729348
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Shank Dia. | 5/8 in |
Overall Length | 10 in |
Insert Size | 2 |
Min. Bore Dia. | 1" |
Details
Item | Indexable Thread Turning Tool Holder |
Cutting Direction | Right Hand |
Insert Shape | Top Notch |
Shank Material | High Speed Steel |
ANSI Code | A10SNER2 |
Lead Angle | 0 Degrees |
Type | Top Notch Clamping |
Rake | 0 Degrees Axial, 0 Degrees Radial |
Cutting Application | Inside Diameter Internal Threading |
Insert Style | N.2L |
Coolant Fed | Coolant Through |
Number of Coolant Holes | 1 |
Insert Holding Type | Top Clamping |
Toolholder Style | A-NE |
ISO Number | A10SNER2 |
Center to Cutting Tip | 0" |
Measurement System | Fractional Inch |
Description
Indexable Thread Turning Tool Holder, Top Notch Clamping, Cutting Direction Right Hand, Rake 0 Degrees Axial, 0 Degrees Radial, Shank Dia. 5/8 in, Overall Length 10 in, Insert Shape Top Notch, Lead Angle 0 Degrees
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Spoon Sampler, Poly, 1/2 Tsp, PK12 (F36724-0000)
- WESTWARD Tool Organizer, Sockets, 1/4 Dr, Blue, Mag. (5NNE4)
- AMPCO SAFETY TOOLS 1 in Drive, 2-3/4" 6 pt SAE Socket, 6 Points (SS-1D2-3/4)
- MIDWEST FASTENER 3/16" x 4-1/2" Steel Concrete Drill Bits 3PK (76405)
- WIDIA Indexable Boring Bar, QSII5006251560R, 4 in L, High Speed Steel, Triangle Insert Shape (QSII5006251560R)
- WIDIA Indexable Boring Bar, SCBIW625103R, 10 in L, Carbide, Trigon Insert Shape (SCBIW625103R)
- WIDIA Indexable Thread Turning Tool Holder, 12 in L, Top Notch Insert Shape (A16NER3)
- WIDIA Indexable Boring Bar, A12SSDUCR3, 10 in L, High Speed Steel, 55 Degrees Diamond Insert Shape (A12SSDUCR3)
- WIDIA Indexable Boring Bar, A06MSCLPR2, 6 in L, High Speed Steel, 80 Degrees Diamond Insert Shape (A06MSCLPR2)
- WIDIA Indexable Boring Bar, A12SMWLNR3, 10 in L, High Speed Steel, Trigon Insert Shape (A12SMWLNR3)
- MICRO 100 Threading Tool, 2-1/2 in L, Carbide (QIT-3201000X)
- Widia Indexable Boring Bars