Shop All Indexable Boring Bars
Widia
Indexable Thread Turning Tool Holder, 10 in L, Top Notch Insert Shape
Mfr # A10SNEL2
Zoro # G3572911
product price: $207.99
/ea
Free Shipping & Returns
$207.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 5/8 in
- Overall Length 10 in
- Cutting Direction Left Hand
- Insert Shape Top Notch
- Shank Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # A10SNEL2
- Zoro # G3572911
- UPC # 4021169728853
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Shank Dia. | 5/8 in |
Overall Length | 10 in |
Insert Size | 2 |
Min. Bore Dia. | 1" |
Details
Item | Indexable Thread Turning Tool Holder |
Cutting Direction | Left Hand |
Insert Shape | Top Notch |
Shank Material | High Speed Steel |
ANSI Code | A10SNEL2 |
Rake | 0 Degrees Axial, 0 Degrees Radial |
Type | Top Notch Clamping |
Lead Angle | 0 Degrees |
Coolant Fed | Coolant Through |
Cutting Application | Inside Diameter Internal Threading |
Insert Style | N.2R |
Toolholder Style | A-NE |
ISO Number | A10SNEL2 |
Number of Coolant Holes | 1 |
Insert Holding Type | Top Clamping |
Center to Cutting Tip | 0" |
Measurement System | Fractional Inch |
Description
Indexable Thread Turning Tool Holder, Top Notch Clamping, Cutting Direction Left Hand, Rake 0 Degrees Axial, 0 Degrees Radial, Shank Dia. 5/8 in, Overall Length 10 in, Insert Shape Top Notch, Lead Angle 0 Degrees
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Depth Rod, 0-1", 449 Depth Micrometer (PT99115)
- AMPCO SAFETY TOOLS Combination Wrench, Metric, 32mm Size (1344)
- DORIAN Turning Toolholder, CCMT, SCLCL06-2J, LH (73310151801)
- WESTWARD 1/16" HSS 118 Deg. Jobber Length Drill Bit 2pk. (401J50)
- WIDIA Indexable Thread Turning Tool Holder, 8 in L, Top Notch Insert Shape (A08NER1)
- WIDIA Indexable Boring Bar, A10SSTFCR2, 10 in L, High Speed Steel, Triangle Insert Shape (A10SSTFCR2)
- WIDIA Indexable Boring Bar, A06MSCLPR2, 6 in L, High Speed Steel, 80 Degrees Diamond Insert Shape (A06MSCLPR2)
- WIDIA Indexable Boring Bar, SCBI75065L, 6 in L, Carbide, Triangle Insert Shape (SCBI75065L)
- WIDIA Indexable Boring Bar, A12SMWLNR3, 10 in L, High Speed Steel, Trigon Insert Shape (A12SMWLNR3)
- WIDIA Indexable Boring Bar, SSOI5001000250R, 4-3/4 in L, High Speed Steel, Triangle Insert Shape (SSOI5001000250R)
- PARLEC Boring Head, 1-25/64 in L, Steel (PC2-4205)
- Widia Indexable Tools