Shop All Indexable End Mills
Widia
Indexable Square Shoulder End Mill, VSM890-12 Series, 0.3872 in Depth of Cut
Mfr # VSM890D150Z04W100SN12
Zoro # G3783715
product price: $498.99
/ea
Free Shipping & Returns
$498.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series VSM890-12
- Overall Length 4.5300 in
- Depth of Cut 0.3872 in
- Material - Machining High Speed Steel
- Shank Dia. 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # VSM890D150Z04W100SN12
- Zoro # G3783715
- UPC # 4061779074896
- Country of Origin India
- Category Indexable End Mills
Dimensions
Overall Length | 4.5300 in |
Depth of Cut | 0.3872 in |
Shank Dia. | 1 in |
Insert Size | 120408 |
Neck Dia. | 1.3031 in |
Head Projection Length | 2-1/4 in |
Min. Cutting Dia. | 1-1/2 in |
Shank Length | 2.2800 in |
Max. Cutting Dia. | 1 1/2 in |
Description
Indexable Square Shoulder End Mill, Max. Cutting Dia. 1 1/2 in, Shank Dia. 1 in, Weldon Flat, Overall Length 4.5300 in, ANSI Code VSM890D150Z04W100SN12, Compatible Hardware Anti-Seize Lubricant, Insert Screw M4x0.7 x 10 IP15, Torx Plus Drive Wrench DT15IP, Coolant Fed Coolant Through
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALTER MEIER HOLDING AG Bash Sledge Hammer 8 Lb. Head, 20836 (20836)
- BOSCH Motor and Pinion Assembly (2610018891)
- DRILL AMERICA 31/64" HSS Split Point Jobber Length Drill Bit, Number of Flutes: 2 (D/ASP31/64)
- SPECIALTY DIAMOND 5 Inch 200 Grit 3mm Resin Diamond Polishing Pad (E5200)
- WIDIA Indexable Face Mill, VSM490-15 Series, 4" Max Cut Dia, 0.5910 in Depth of Cut (VSM490D400Z08S150XN15)
- WIDIA Indexable Face Mill, M4000 Series, 6.00mm Depth of Cut (M4000CA-HN09HD)
- WIDIA Indexable Square Shoulder End Mill, VSM17 Series, 1" Max Cut Dia, 0.6420 in Depth of Cut (VSM17D100Z02C100XD17L450)
- WIDIA Indexable Face Mill, M1200 Series, 2" Max Cut Dia, 3.50mm Depth of Cut (M1200D200Z05S075HN07)
- WIDIA Indexable Square Shoulder End Mill, VSM490-15 Series, 1" Max Cut Dia, 0.5910 in Depth of Cut (VSM490D100Z02C100XN15L800)
- WIDIA Indexable Square Shoulder End Mill, VSM17 Series, 0.6420 in Depth of Cut (VSM17D100Z02W100XD17)
- ULTRA-DEX USA Indexable Profiling End Mill, 1", PHC (DDJNR 16-4D)
- Widia Indexable End Mills