Shop All Indexable End Mills
Widia
Indexable Square Shoulder End Mill, VSM890-12 Series, 0.3872 in Depth of Cut
Mfr # VSM890D125Z03W100SN12
Zoro # G3795749
Free Shipping & Returns
$462.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series VSM890-12
- Overall Length 4.5300 in
- Depth of Cut 0.3872 in
- Material - Machining High Speed Steel
- Insert Size 120408
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Widia
- MFR # VSM890D125Z03W100SN12
- Zoro # G3795749
- UPC # 4061779074759
- Country of Origin India
- Category Indexable End Mills
Dimensions
Overall Length | 4.5300 in |
Depth of Cut | 0.3872 in |
Insert Size | 120408 |
Shank Dia. | 1 in |
Neck Dia. | 0.9843 in |
Head Projection Length | 2-1/4 in |
Shank Length | 2.2800 in |
Min. Cutting Dia. | 1-1/4 in |
Max. Cutting Dia. | 1 1/4 in |
Description
Indexable Square Shoulder End Mill, Max. Cutting Dia. 1 1/4 in, Shank Dia. 1 in, Weldon Flat, Overall Length 4.5300 in, ANSI Code VSM890D125Z03W100SN12, Compatible Hardware Anti-Seize Lubricant, Insert Screw M4x0.7 x 10 IP15, Torx Plus Drive Wrench DT15IP, Coolant Fed Coolant Through
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Screw Extractor Spiral Flute Size #5 (2RUP3)
- KRAFT TOOL Round End Airplane Groover 1" Bit, 8"x24 (CC314ARE-01)
- ZORO SELECT Drill Bushing, SF, Drill Size 21/64 (SF326IU)
- AMERICAN FORGE & FOUNDRY Torque Wrenches - Preset (42140)
- WIDIA Indexable Face Mill, VSM11 Series, High Speed Steel, 11.32mm Depth of Cut (VSM11D050Z08S022XD11)
- WIDIA Indexable Face Mill, M1200 Series, 2" Max Cut Dia, 3.50mm Depth of Cut (M1200D200Z05S075HN07)
- WIDIA Indexable Face Mill, M100 Series, 0.2362 in Depth of Cut (M100D200Z05S075RD12)
- WIDIA Indexable Face Mill, M4000 Series, 6.00mm Depth of Cut (M4000CA-HN09HD)
- WIDIA Indexable Face Mill, M300 Series, High Speed Steel, 112.00mm Depth of Cut (12393040800)
- WIDIA Indexable Face Mill, VSM490-15 Series, 4" Max Cut Dia, 0.5910 in Depth of Cut (VSM490D400Z08S150XN15)
- MICRO 100 Indexable Square Shoulder End Mill, Coolant-Thru Milling Series, 3/4" Max Cut Dia (30-2424)
- Widia End Mills