Shop All Indexable End Mills
Widia
Indexable Square Shoulder End Mill, VSM490-10 Series, 0.3940 in Depth of Cut
Mfr # VSM490D125Z04W100XN10
Zoro # G3788380
product price: $466.99
/ea
Free Shipping & Returns
$466.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series VSM490-10
- Overall Length 3 3/4 in
- Depth of Cut 0.3940 in
- Material - Machining High Speed Steel
- Cutting Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # VSM490D125Z04W100XN10
- Zoro # G3788380
- UPC # 4059782475083
- Country of Origin Germany
- Category Indexable End Mills
Dimensions
Overall Length | 3 3/4 in |
Depth of Cut | 0.3940 in |
Shank Dia. | 1 in |
Insert Size | 100408 |
Neck Dia. | 0.9800 in |
Head Projection Length | 1.4700 in |
Shank Length | 2.2800 in |
Min. Cutting Dia. | 1-1/4 in |
Max. Cutting Dia. | 1 1/4 in |
Description
Indexable Square Shoulder End Mill, Max. Cutting Dia. 1 1/4 in, Shank Dia. 1 in, Weldon Flat, Overall Length 3 3/4 in, ANSI Code VSM490D125Z04W100XN10, Compatible Hardware Anti-Seize Lubricant, Hardware Chave Torx DT-9IP, Insert Screw M3x0.5 x 7.2 IP 9, Coolant Fed Coolant Through
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT 2-5/16" (59mm) Bi-Metal HSS Hole Saw with Arbor (ADCH0256)
- KRAFT TOOL SS Walking Seamer/Edger, 9"x7" 1/2"R (CC033BT)
- DRILL AMERICA #4-36 1" OD HSS Round Adjustable Die (DWTH1-436)
- TITAN Ratchet, Extendable, 1/2" Drive (12073)
- WIDIA Indexable Face Mill, M4000 Series, 6.00mm Depth of Cut (M4000CA-HN09HD)
- WIDIA Indexable Face Mill, M370 Series, High Speed Steel, 2.00mm Depth of Cut (M370D125Z07WO12)
- WIDIA Indexable Square Shoulder End Mill, VSM17 Series, 0.6420 in Depth of Cut (VSM17D100Z02W100XD17)
- WIDIA Indexable Square Shoulder End Mill, VSM11 Series, 1" Max Cut Dia, 0.4530 in Depth of Cut (VSM11D100Z03C100XD11L480)
- WIDIA Indexable Face Mill, M300 Series, High Speed Steel, 112.00mm Depth of Cut (12393040800)
- WIDIA Indexable Face Mill, M100 Series, 0.2362 in Depth of Cut (M100D200Z05S075RD12)
- WIDIA Indexable Face Mill, VSM490-15 Series, 4" Max Cut Dia, 0.5910 in Depth of Cut (VSM490D400Z08S150XN15)
- Widia Indexable End Mills