Shop All Indexable End Mills
Widia
Indexable Square Shoulder End Mill, VSM17 Series, 0.6420 in Depth of Cut
Mfr # VSM17D100Z02W100XD17
Zoro # G3788819
product price: $387.99
/ea
Free Shipping & Returns
$387.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series VSM17
- Overall Length 3-1/2 in
- Depth of Cut 0.6420 in
- Material - Machining High Speed Steel
- Insert Size 1704
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # VSM17D100Z02W100XD17
- Zoro # G3788819
- UPC # 4056544114822
- Country of Origin Bulgaria
- Category Indexable End Mills
Dimensions
Overall Length | 3-1/2 in |
Depth of Cut | 0.6420 in |
Insert Size | 1704 |
Shank Dia. | 1 in |
Shank Length | 2.2800 in |
Neck Dia. | 0.8430 in |
Head Projection Length | 1.2200 in |
Min. Cutting Dia. | 1 in |
Max. Cutting Dia. | 1 in |
Description
Indexable Square Shoulder End Mill, Max. Cutting Dia. 1 in, Shank Dia. 1 in, Weldon Flat, Overall Length 3 1/2 in, ANSI Code VSM17D100Z02W100XD17, Compatible Hardware Insert Screw M4x0.7 x 8.4 T15, Torx Wrench TX15, Coolant Fed Coolant Through
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 3/4" Drive Deep Impact Socket 47 mm Size, Deep Socket, Black Phosphate (49-66-6422)
- PROTO 3/4 in Drive, 3/4" Triple Square SAE Socket, 12 Points (J5524)
- DRILL AMERICA #26 HSS Black & Gold KFD Split Point Jobber Length Drill Bit (KFD26)
- ALLWAY GS-Series Safety Glass Scraper with 5 Blades (GS)
- WIDIA Indexable Face Mill, M100 Series, 0.2362 in Depth of Cut (M100D200Z05S075RD12)
- WIDIA Indexable Face Mill, M1200 Series, 2" Max Cut Dia, 3.50mm Depth of Cut (M1200D200Z05S075HN07)
- WIDIA Indexable Face Mill, M4000 Series, 6.00mm Depth of Cut (M4000CA-HN09HD)
- WIDIA Indexable Square Shoulder End Mill, VSM11 Series, 1" Max Cut Dia, 0.4530 in Depth of Cut (VSM11D100Z03C100XD11L480)
- WIDIA Indexable Face Mill, M370 Series, High Speed Steel, 2.00mm Depth of Cut (M370D125Z07WO12)
- WIDIA Indexable Square Shoulder End Mill, VSM17 Series, 1" Max Cut Dia, 0.6420 in Depth of Cut (VSM17D100Z02C100XD17L450)
- MICRO 100 Indexable Square Shoulder End Mill, Coolant-Thru Milling Series, 5/8" Max Cut Dia (30-1816)
- Widia Indexable End Mills