Shop All Indexable Drill Inserts
Widia
Indexable Sq EM,
Mfr # VSM490D025Z02B25XN15
Zoro # G3956231
product price: $360.99
/ea
Free Shipping & Returns
$360.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 89.00mm
- Shank Dia. 25.00mm
- Coolant Fed Coolant Through
- Features Superior Wall and Surface Finish
- Material - Machining High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # VSM490D025Z02B25XN15
- Zoro # G3956231
- UPC # 4050841617710
- Country of Origin Spain
- Category Indexable Drill Inserts
Dimensions
Overall Length | 89.00mm |
Shank Dia. | 25.00mm |
Details
Coolant Fed | Coolant Through |
Item | Indexable Square Shoulder End Mill |
Features | Superior Wall and Surface Finish |
Material - Machining | High Speed Steel |
Shank Type - Machining | Weldon Flat |
Description
Indexable Square Shoulder End Mill, Coolant Fed Coolant Through, Material - Machining High Speed Steel
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCIPIO Dive Knife (SHDA06)
- DRILL AMERICA 7/16"x18" HSS Extra Long Drill Bit Straight Shank (DWDDL18X7/16)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3033M)
- MORSE Band Saw Blade, 5 ft. 4-1/2 in L, 1/2" W, 18 TPI, 0.025" Thick, Carbon Steel (ZHEDW18 -5'4-1/2)
- WIDIA Indexable Drilling Insert, 1/4 in, 11 Degrees (CPHB21205)
- TUNGALOY Indexable Drill Insert, TOHT070304R, PK10 (5568288)
- HELI-COIL 1-0.25-7 Insert (HEK1185-20)
- YG-1 TOOL CO I-Dreamdrill Insert Tialn-Coated #D (Y03D01)
- HHIP Dasqua 3.0-15mm Taper Bore Gage (1051-0008)
- WALTER Insert (SX-3E300N02-CF5 WSM23S)
- ZCC-CT YBG202 CARBIDE INSERT, 10PK (SPMR120312)
- Widia Indexable Tools