Shop All Exchangeable Milling Heads
Widia
Indexable Sq EM,
Mfr # VSM11D150Z06M16XD11
Zoro # G3936010
product price: $415.99
/ea
Free Shipping & Returns
$415.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coolant Fed Coolant Through
- Material - Machining High Speed Steel
- Shank Type - Machining Threaded
- Features Increased Ramping Capability, Superior Wall and Surface Finish
- Overall Length 2.4650 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # VSM11D150Z06M16XD11
- Zoro # G3936010
- UPC # 4050839651474
- Country of Origin Bulgaria
- Category Exchangeable Milling Heads
Dimensions
Overall Length | 2.4650 in |
Shank Dia. | 1.1420 in |
Details
Item | Indexable Square Shoulder End Mill |
Coolant Fed | Coolant Through |
Material - Machining | High Speed Steel |
Shank Type - Machining | Threaded |
Features | Increased Ramping Capability, Superior Wall and Surface Finish |
Description
Indexable Square Shoulder End Mill, Coolant Fed Coolant Through, Material - Machining High Speed Steel
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETA 16mm 12 Point Offset Combination Wrench, Slim Profile, Ergonomic Design, Chrome-plated (000421016)
- OTC 3/4 in Drive, 3-1/2" 6 pt SAE Socket, 6 Points (1910)
- WERA Screwdriver Set, Slotted, 5 Pc (05346302001)
- DORIAN Knurling Tool, Internal, 8 In OAL (SIKT-100-4)
- WIDIA Indexable Face Mill, VSM490-15 (VSM490D250Z06S075XN15)
- WIDIA Indexable Insert Drill, 3/4", TCF (TCF0688R3SLR075B)
- WIDIA Indexable Face Mill, (VSM490D100Z08S32XN15)
- FEIN Cutter (64301001010)
- FEIN Cutter (64301005010)
- FEIN Cutter (64301006010)
- FEIN Cutter (64301003010)
- Widia Exchangeable Milling Heads