Shop All Exchangeable Milling Heads
Widia
Indexable Sq EM,
Mfr # VSM11D032Z04M16XD11
Zoro # G3935310
product price: $337.99
/ea
Free Shipping & Returns
$337.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coolant Fed Coolant Through
- Shank Dia. 29.00mm
- Material - Machining High Speed Steel
- Features Increased Ramping Capability, Superior Wall and Surface Finish
- Overall Length 64.50mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # VSM11D032Z04M16XD11
- Zoro # G3935310
- UPC # 4050839653591
- Country of Origin Bulgaria
- Category Exchangeable Milling Heads
Dimensions
Shank Dia. | 29.00mm |
Overall Length | 64.50mm |
Details
Item | Indexable Square Shoulder End Mill |
Coolant Fed | Coolant Through |
Material - Machining | High Speed Steel |
Features | Increased Ramping Capability, Superior Wall and Surface Finish |
Shank Type - Machining | Threaded |
Description
Indexable Square Shoulder End Mill, Coolant Fed Coolant Through, Material - Machining High Speed Steel
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 3/8 Inch Drive Hex Bit Socket Set, 38-Piece 1/8-3/8 in., 3-10 mm (SHB91316)
- ADVANCE EQUIPMENT 10 SS Taping Knife (37710)
- MILWAUKEE TOOL 5" Dry Core Masonry Bit (48-17-0050)
- MAYHEW Pilot Punch, Blk, 5/16 in Tip, 7/16 x 6 in (25008)
- WIDIA Indexable Insert Drill, 3/4", TCF (TCF0688R3SLR075B)
- WIDIA Indexable Face Mill, VSM490-15 (VSM490D250Z06S075XN15)
- WIDIA Indexable Face Mill, (VSM490D100Z08S32XN15)
- ERICKSON Shell Mill Holder, HSK125A, 32.00mm (HSK125ASMC32070M)
- FEIN Cutter (64301003010)
- FEIN Cutter (64301001010)
- ERICKSON Shell Mill Holder, HSK125A, 22.00mm (HSK125ASMC22050M)
- Widia Exchangeable Milling Heads