Shop All Exchangeable Milling Heads
Widia
Indexable Sq EM,
Mfr # VSM11D016Z02M08XD11
Zoro # G3935539
product price: $246.99
/ea
Free Shipping & Returns
$246.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coolant Fed Coolant Through
- Shank Type - Machining Threaded
- Material - Machining High Speed Steel
- Overall Length 42.70mm
- Features Increased Ramping Capability, Superior Wall and Surface Finish
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # VSM11D016Z02M08XD11
- Zoro # G3935539
- UPC # 4050839653089
- Country of Origin Bulgaria
- Category Exchangeable Milling Heads
Dimensions
Overall Length | 42.70mm |
Shank Dia. | 13.00mm |
Details
Item | Indexable Square Shoulder End Mill |
Coolant Fed | Coolant Through |
Shank Type - Machining | Threaded |
Material - Machining | High Speed Steel |
Features | Increased Ramping Capability, Superior Wall and Surface Finish |
Description
Indexable Square Shoulder End Mill, Coolant Fed Coolant Through, Material - Machining High Speed Steel
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA 8 MM Full polished 12pt short combinatio wrench (1208MT)
- BOSCH 12.0V Li-Ion Battery, 3.0Ah Capacity (GBA12V30)
- VERMONT GAGE Adj. Go Ring Gage, 1-8 UNC 2A (361162010)
- AMPCO SAFETY TOOLS Combination Wrench, Metric, 32mm Size (1344)
- WIDIA Indexable Insert Drill, 3/4", TCF (TCF0688R3SLR075B)
- WIDIA Indexable Face Mill, VSM490-15 (VSM490D250Z06S075XN15)
- WIDIA Indexable Face Mill, (VSM490D100Z08S32XN15)
- FEIN Cutter (64301003010)
- ERICKSON Shell Mill Holder, HSK125A, 22.00mm (HSK125ASMC22050M)
- FEIN Cutter (64301006010)
- ERICKSON Shell Mill Holder, HSK125A, 32.00mm (HSK125ASMC32070M)
- Widia Indexable Tools