Shop All Indexable Milling Cutters
Widia
Indexable Profiling EM, Round, 29.00mm
Mfr # M200D32Z03M16RN12
Zoro # G3929561
Free Shipping & Returns
$565.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series M200
- Number of Inserts 3
- Shank Dia. 29.00mm
- Cutting Direction Right Hand
- Insert Size RN_J1204M0___
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Widia
- MFR # M200D32Z03M16RN12
- Zoro # G3929561
- UPC # 4021169791369
- Country of Origin Germany
- Category Indexable Milling Cutters
Dimensions
Shank Dia. | 29.00mm |
Insert Size | RN_J1204M0___ |
Connection Size | M16 |
Max. Cutting Dia. | 32.00mm |
Head Projection Length | 40.00mm |
Head Dia. | 32.00mm |
Details
Item | Indexable Profiling End Mill |
Series | M200 |
Number of Inserts | 3 |
Cutting Direction | Right Hand |
Number of Inserts Required | 3 |
Insert Shape | Round |
Rake | -11 Degrees Radial, -7 Degrees Axial |
Insert Holding Type | Screw |
Insert Inscribed Circle | 12.00mm |
Insert Style | RNGJ-ML |
Features | Anti-Rotation Feature for Better Stability and Higher Feed Rates, Double-Sided, 12 Cutting Edges, Pocketing and Profiling Capabilities |
Compatible Hardware | Insert Screw M4x0.7 x 10 T15, Torx Wrench TX15 |
ANSI Code | M200D32Z03M16RN12 |
Coolant Fed | Coolant Through |
ISO Number | M200D32Z03M16RN12 |
Cutting Application | 3D Profiling, Face Milling, Pocketing, Side/Shoulder Milling: Ball Nose, Slotting: Square End |
Max. Speed | 39,160 rpm |
Description
Indexable Profiling End Mill, Right Hand
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY DeWalt Fixed Bar Screwdriver Set 4 pc (DWHT65200)
- NORSEMAN BY VIKING DRILL AND TOOL 1/2" 51-AGM Car Reamer Fast Spiral Flute (82120)
- CUSTOM LEATHERCRAFT Plier Holdr W/Safe Strap (768)
- URREA 3/4" drive hexagonal bit impact socket 19MM (759019M)
- HHIP 20P 3 20 Degree Gear Cutter (2040-2137)
- MICRO 100 Thread Milling Cutter, Single Form, UN Threads, Solid Carbide Coated (TM-250-18X)
- FREUD Advanced 2+2 Cutter Design for 5/8" Stoc (UP016-IC)
- WALTER Indexable Face Mill, 3" Cutter Dia, 2.7950 in Cut Depth, F4238 Series (F4238.UB31.076.Z05.71)
- HHIP 20P 5 145 Degree Gear Cutter (2041-2051)
- WALTER Indexable Square Shoulder End Mill, 1.575" Cutter Dia, 5 Inserts, 11.70mm Cut Depth, F4042 Series (F4042.Z32.040.Z05.11)
- STM 8 x 112 x 112 Bore HSS Staggered Tooth Milling Cutter (135660)
- Widia Indexable Milling Cutters