Shop All Indexable Insert Drills
Widia
Indexable Insert Drill, 1", TCF, Flute Length: 5.5580 in
Mfr # TCF0906R5SLR100C
Zoro # G3779271
product price: $576.99
/ea
Free Shipping & Returns
$576.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 1"
- Ratio 5xD
- Overall Length 7.9204 in
- Shank Dia. 1 in
- Shank Length 2.2047 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # TCF0906R5SLR100C
- Zoro # G3779271
- UPC # 4050841106481
- Country of Origin Germany
- Category Indexable Insert Drills
Dimensions
Diameter | 1" |
Overall Length | 7.9204 in |
Shank Dia. | 1 in |
Shank Length | 2.2047 in |
Depth x Dia. Ratio | 5xD |
Min. Drill Dia. | 29/32 in |
Max. Drilling Depth | 4.5620 in |
Flute Length | 5.5580 in |
Description
Indexable Insert Drill, 5xD, Max. Drilling Depth 4.5620 in, TCF0906R5SLR100C, TCF, Coolant Through
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Male Coupling, 5/8 In (A-6582)
- WESTWARD Mallet, Fiberglass/PVC, 16 oz., 12-5/8 In L (22PN83)
- SUPERIOR ELECTRIC Japanese Aftermarket Carbon Brush Set replaces Porter Cable N031635 883191, PK 2 (R02)
- MILWAUKEE TOOL M18 6-Tool Kit, M18 Vac, M18 6" Circ Saw (2696-26, 0880-20, 2630-20)
- WALTER Walter - Drill with Symmetric Inserts (D4140.05-12.00F15-A)
- WALTER Replaceable tip Point drills, D4140-10-18.00F20-D, 10 xDc, Coolant st (D4140-10-18.00F20-D)
- WALTER Walter - Drill with Symmetric Inserts (D4140.03-21.00F19-E)
- KYOCERA SF12DRA090M5 (SF12DRA090M5)
- TUNGALOY Inserted Solid Drill Head, DMP167 AH, PK2 (6863082)
- TUNGALOY Inserted Drill Body, TIDU0453F0625-3 (6706799)
- TUNGALOY Inserted Solid Drill Head, DMH175 AH, PK2 (6758111)
- Widia Indexable Insert Drills