Shop All Indexable End Mills
Widia
Indexable Face Mill, VSM890 Series, 9.80mm Depth of Cut
Mfr # VSM890D500Z10S150SN12
Zoro # G3795301
Free Shipping & Returns
$1,112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series VSM890
- Overall Length 60.45mm
- Depth of Cut 9.80mm
- Material - Machining High Speed Steel
- Insert Size 120408
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Widia
- MFR # VSM890D500Z10S150SN12
- Zoro # G3795301
- UPC # 4061779076579
- Country of Origin India
- Category Indexable End Mills
Dimensions
Overall Length | 60.45mm |
Depth of Cut | 9.80mm |
Insert Size | 120408 |
Arbor Dia. | 1-1/2 in |
Hub Outside Dia. | 96.77mm |
Description
Indexable Face Mill, Arbor Dia. 1-1/2 in, Depth of Cut 9.80mm, ANSI Code VSM890D500Z10S150SN12, Compatible Hardware Anti-Seize Lubricant, Coolant Screw Assembly, Insert Screw M4x0.7 x 10 IP15, Torx Plus Drive Wrench DT15IP, Coolant Fed Coolant Through, Cutting Application Face Milling, Side/Shoulder Milling: Square End, Slotting: Square End
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOODWARD FAB Form Bender, EasyBendingBrake, 4" W Die (WFFORM)
- INNOVATIVE COMPONENTS Three Prong Knob, 5/16-18 Thread Size, 1"L, Steel (GN5C----3P4L-21)
- 5S SUPPLIES Tool Box Foam Insert 2 Color 18.5in x 31.875in Black Top / Yellow Bottom (TSF-1831-BLKY)
- LEATHERHEAD TOOLS American Hook, 4 ft. Pro-Lite Pole, HiViz Yellow (PLY-4AH-B)
- WIDIA Indexable Face Mill, VSM490-15 Series, 4" Max Cut Dia, 0.5910 in Depth of Cut (VSM490D400Z08S150XN15)
- WIDIA Indexable Face Mill, M100 Series, 0.2362 in Depth of Cut (M100D200Z05S075RD12)
- WIDIA Indexable Face Mill, M370 Series, High Speed Steel, 2.00mm Depth of Cut (M370D125Z07WO12)
- WIDIA Indexable Face Mill, M1200 Series, 2" Max Cut Dia, 3.50mm Depth of Cut (M1200D200Z05S075HN07)
- WIDIA Indexable Square Shoulder End Mill, VSM17 Series, 0.6420 in Depth of Cut (VSM17D100Z02W100XD17)
- WIDIA Indexable Face Mill, M300 Series, High Speed Steel, 112.00mm Depth of Cut (12393040800)
- KYOCERA End Mill, Kyocera MEC 16S1211T, 16.00mm Dia (MEC16S1211T)
- Widia End Mills