Shop All Indexable End Mills
Widia
Indexable Face Mill, VSM890 Series, 9.80mm Depth of Cut
Mfr # VSM890D300Z09S100SN12
Zoro # G3796902
Free Shipping & Returns
$747.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series VSM890
- Overall Length 1-3/4 in
- Depth of Cut 9.80mm
- Material - Machining High Speed Steel
- Cutting Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Widia
- MFR # VSM890D300Z09S100SN12
- Zoro # G3796902
- UPC # 4061779075879
- Country of Origin India
- Category Indexable End Mills
Dimensions
Overall Length | 1-3/4 in |
Depth of Cut | 9.80mm |
Insert Size | 120408 |
Arbor Dia. | 1 in |
Hub Outside Dia. | 55.63mm |
Description
Indexable Face Mill, Arbor Dia. 1 in, Depth of Cut 9.80mm, ANSI Code VSM890D300Z09S100SN12, Compatible Hardware Anti-Seize Lubricant, Insert Screw M4x0.7 x 10 IP15, SHCS M12 1.75P x 30, Torx Plus Drive Wrench DT15IP, Coolant Fed Coolant Through, Cutting Application Face Milling, Side/Shoulder Milling: Square End, Slotting: Square End
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITAN Triple Square Socket Set, 9 pcs. (16144)
- SPEC OPS Flat Pry Bar, 21-IN (SPEC-D21BAR)
- OSG Straight Flute Hand Tap, Plug 3 Flutes (6010200)
- KO-KEN Socket TORX E18 Nut Grip 32mm 3/8 Sq. Drive (3425-E18(2B))
- WIDIA Indexable Face Mill, M1200 Series, 2" Max Cut Dia, 3.50mm Depth of Cut (M1200D200Z05S075HN07)
- WIDIA Indexable Face Mill, M300 Series, High Speed Steel, 112.00mm Depth of Cut (12393040800)
- WIDIA Indexable Square Shoulder End Mill, VSM17 Series, 0.6420 in Depth of Cut (VSM17D100Z02W100XD17)
- WIDIA Indexable Face Mill, M370 Series, High Speed Steel, 2.00mm Depth of Cut (M370D125Z07WO12)
- WIDIA Indexable Face Mill, M1200 Series, 2" Max Cut Dia, 4.50mm Depth of Cut (M1200D200Z05S075HN09)
- WIDIA Indexable Square Shoulder End Mill, VSM11 Series, 1" Max Cut Dia, 0.4530 in Depth of Cut (VSM11D100Z03C100XD11L480)
- ULTRA-DEX USA Indexable Profiling End Mill, 1-1/4", PHC (MCYNN 12-4B)
- Widia End Mills